JC317BL - 17" Hal Jumper Cord

Juno

  • $16.92 (Each)
  • $16.92 (Each)

  • $101.52 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
JC317BL
Manufacturer
Juno
Manufacturer's Part Number
JC3-17-BL
Description
17" Hal Jumper Cord
Slang Terms

Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
N/A
UPC/GTIN
661209065544 / 00661209065544
Weight per unit
0.6667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.92 (Each)
Standard Packaging
$101.52 (Per 6)
Resources
Images
 
 
JC317BL - Large Image
 
JC317BL - Small Image
 
JC317BL - Large Image
 
JC317BL - Large Image
Specifications Sheets
 
 
JC317BL - Specification Sheet
Attachments
 
 
JC317BL - Specification Sheet
Features
amperage rating
7.000 7.000
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
17-in
Descriptions
Description
17" HAL JUMPER CORD
Product Type
17IN Pro-Halogen Jumper Cord
extra long description
LITH JC3 17IN BL 17IN PRO-HALOGEN J
Additional Information
Number of Pieces
1
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
JC3-17-BL
sub brand
Juno
GTIN
00661209065544
UPC
661209065544
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Type
Accessories
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.6667
Carton
1
Package
6
You must have an account to view stock levels
There were no add-on items found for JC317BL.

* All prices subject to change.