32216 - #2 Phillips Screw Holding Screwdriver

Klein Tools

  • $10.62 (Each)
  • $10.62 (Each)

  • $63.72 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
32216
Manufacturer
Klein Tools
Manufacturer's Part Number
32216
Description
#2 Phillips Screw Holding Screwdriver
Klein'S #2 Phillips Slotted Screw-Holding Screwdriver Provide Positive Gripping Action to Hold, Start, and Drive Slotted Screws In Confined, Hard-to-Reach Places. The Unique Blade Design Allows For Both Torquing and Tightening Of Screws.
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644322167 / 00092644322167
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.62 (Each)
Standard Packaging
$63.72 (Per 6)
Resources
Images
 
 
32216 - Small Image
 
32216 - Large Image
 
32216 - Small Image
 
32216 - Large Image
 
32216 - Large Image
 
32216 - Large Image
 
32216 - Large Image
 
32216 - Video
360 Images
 
 
32216 - 360 Image
Attachments
 
 
32216 - Specification Sheet
Other Links
 
 
32216 - Other
 
32216 - Other
 
32216 - Other
Material, Color, and Finish
Handle Color
Black and Yellow
Handle Material
Cushion Grip
Dimensions and Weight
Overall Length
11.25" (28.6 cm)
Descriptions
Product Type
#2 PH Screw Holding Screwdriver
Description
#2 PHILLIPS SCREW HOLDING SCREWDRIVER
extra long description
KLEIN 32216 #2 PH Screw Holding Scr
Features
Klein's #2 Phillips slotted Screw-Holding Screwdriver provide positive gripping action to hold, start, and drive slotted screws in confined, hard-to-reach places. The unique blade design allows for both torquing and tightening of screws.
Long Description
Klein's #2 Phillips slotted Screw-Holding Screwdriver provide positive gripping action to hold, start, and drive slotted screws in confined, hard-to-reach places. The unique blade design allows for both torquing and tightening of screws.
Additional Information
media
Yes
Tip Size
#2
Shank Length
7" (17.8 cm)
tip type
Phillips
Shank Type
Round
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32216
GTIN
00092644322167
UPC
092644322167
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
5.1 oz (145 g)
Weight per each
0.32
Carton
1
Package
6
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds