5139 - Zipper Bag, Canvas Tool Pouch to 12.5 X 7 X 0.7 "

Klein Tools

  • $14.28 (Each)
  • $14.28 (Each)

  • $85.68 (Per 6)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
5139
Manufacturer
Klein Tools
Manufacturer's Part Number
5139
Description
Zipper Bag, Canvas Tool Pouch to 12.5 X 7 X 0.7 "
Canvas Zipper Bag, Natural, 12-1/2 In Overall Length, 4.25 In Overall Width, 7 In Overall Depth, 3.0 Oz
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification
Tool Bag/Pouches
UNSPSC
24111501 - Canvas bags
UPC/GTIN
092644553332 / 00092644553332
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.28 (Each)
Standard Packaging
$85.68 (Per 6)
Resources
Images
 
 
5139 - Small Image
 
5139 - Large Image
 
5139 - Large Image
 
5139 - Large Image
 
5139 - Large Image
 
5139 - Video
Specifications Sheets
 
 
5139 - Specification Sheet
360 Images
 
 
5139 - 360 Image
Attachments
 
 
5139 - Specification Sheet
Other Links
 
 
5139 - Other
 
5139 - Other
 
5139 - Other
Features
Material
No. 10 Canvas with Brass Zipper
Material, Color, and Finish
Blade Material
Canvas
Color
Natural
Dimensions and Weight
Overall Length
12-1/2 in;317.5 mm
Descriptions
Product Type
Canvas Zipper Bag
Long Description
Canvas Zipper Bag, Natural, 12-1/2 in Overall Length, 4.25 in Overall Width, 7 in Overall Depth, 3.0 oz
Features
Stay organized with the Klein Tools Canvas Zipper Bag. This natural colored canvas bag is perfect for storing most tools. The heavy-duty zipper keeps it securely closed.
Short Description
Canvas Zipper Bag, Canvas, Natural
extra long description
KLEIN 5139 Canvas Zipper Bag
Description
ZIPPER BAG, CANVAS TOOL POUCH TO 12.5 X 7 X 0.7 "
Additional Information
Overall Width
4.25 in;108 mm
Overall Depth
7 in;177.8 mm
Made in USA
yes
media
Yes
Overall Height
7" (17.8 cm)
Closure Type
Zipper
Manufacturer Information
Manufacturers Part Number
5139
Brand
Klein Tools
GTIN
00092644553332
UPC
092644553332
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
3.0 oz;86 g
Weight per each
0.19
Carton
1
Package
6
You must have an account to view stock levels
These alternate items can be purchased instead of 5139.
Jump To:

Similar Items

Similar items are close alternatives to 5139, though they may not be 100% alike.

Camouflage Zipper Bag, Cordura(R) Camouflage Handle Material, 12-1/2 In Overall ...
  • Our Part #: 5139C
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5139C
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($16.18) ·
5139C - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$16.18

Each

QTY:
Each
Add
Organize Your Tools With One Of Klein'S Zippered Tool Bags. Constructed Of Cordu...
  • Our Part #: 5139PAD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5139PAD
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
5139PAD - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
The Klein Tools 12.5-Inch Cordura Ballistic Nylon Zipper Tool Bag Provides A Gre...
  • Our Part #: 5139B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 5139B
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
5139B - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Use The Klein Tools 12-1/2-Inch Leather Zipper Bag to Help You Stay Organized. T...
  • Our Part #: 5139L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 5139L
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
5139L - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds