54803MB - Modbox Medium Toolbox

Klein Tools

  • $92.38 (Each)
  • $92.38 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
54803MB
Manufacturer
Klein Tools
Manufacturer's Part Number
54803MB
Description
Modbox Medium Toolbox
Klein Tools Modbox™ Medium Stackable Tool Box Features Side Rails That Connect Attachments For More Storage Options and Easy Access to Commonly Used Items. Metal Reinforced Handle Pivots For A Comfortable Top Carry When Not Connected to Other Modbox™ Component Parts. Tool Box Organizer Is IP65 Rated, 100-Pound Capacity, and Made With Heavy Duty Impact Resistant Polymers. Comes With A Removable Tool Caddy. Easily Connects With Other Modbox™ Components to Make A Custom Mobile Workstation.
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Tool Bag/Pouches
UNSPSC
24112401 - Tool chests or boxes or cabinets
UPC/GTIN
092644548031 / 00092644548031
Weight per unit
12.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.38 (Each)
Resources
Images
 
 
54803MB - Small Image
 
54803MB - Large Image
 
54803MB - Large Image
 
54803MB - Large Image
 
54803MB - Large Image
 
54803MB - Large Image
 
54803MB - Large Image
 
54803MB - Large Image
 
54803MB - Large Image
 
54803MB - Large Image
 
54803MB - Large Image
 
54803MB - Video
Attachments
 
 
54803MB - Specification Sheet
Other Links
 
 
54803MB - Other
 
54803MB - Other
 
54803MB - Other
 
54803MB - Other
 
54803MB - Other
 
54803MB - Other
Features
Material
Impact Resistant Polymers
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Overall Length
22" (55.9 cm)
Descriptions
Description
MODBOX MEDIUM TOOLBOX
Product Type
Modbox™ Medium Toolbox
extra long description
KLEIN 54803MB MODbox™ Medium Toolbo
Features
Klein Tools MODbox™ Medium Toolbox features side rails that connect attachments for more storage options and easy access to commonly used items. Metal reinforced handle pivots for a comfortable top carry when not connected to other MODbox™ component parts. Medium Toolbox is IP65 rated, 100-Pound (45.4 kg) capacity, and made with impact resistant polymers. Comes with a removable Tool Caddy. Easily connects with other MODbox™ components to make a custom mobile workstation.
Long Description
Klein Tools MODbox™ Medium stackable tool box features side rails that connect attachments for more storage options and easy access to commonly used items. Metal reinforced handle pivots for a comfortable top carry when not connected to other MODbox™ component parts. Tool box organizer is IP65 rated, 100-Pound capacity, and made with heavy duty impact resistant polymers. Comes with a removable Tool Caddy. Easily connects with other MODbox™ components to make a custom mobile workstation.
Special Features
IP65 Rated; Attach Accessories to Rails; Removable Tool Caddy; Interior Metal Plate for Head Lamp Mounting; Built-in Slot for Internal Rail Accessory
Additional Information
media
Yes
Number of Compartments
1
Overall Height
11.7" (30 cm)
Overall Width
15.5" (39.4 cm)
Closure Type
Heavy-Duty Metal Latch
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
54803MB
GTIN
00092644548031
UPC
092644548031
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
MODbox™ Toolbox
Packaging
Weight
12.43 lb (5.7 kg)
Weight per each
12.43
Carton
1
Uses, Certifications, and Standards
Application
Modular Tool Storage
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds