6014INS - Insulated Screwdriver, 3/16" Cabinet, 4"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
6014INS
Manufacturer
Klein Tools
Manufacturer's Part Number
601-4-INS
Description
Insulated Screwdriver, 3/16" Cabinet, 4"
Protect Yourself When Working Near An Energized Source. Clearly Marked With The Official 1000-Volt Rating Symbol, Klein Insulated Tools Exceed IEC 60900 and Astm F1505 Standards For Insulated Tools. Two Layers Of Insulation Provide Protection Against Electric Shock. Built to Handle The Tough Jobs With Ease.
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification
Hand Tools
UNSPSC
27111736 - Insulated screwdriver
UPC/GTIN
092644850134 / 00092644850134
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6014INS - Small Image
 
6014INS - Large Image
 
6014INS - Large Image
 
6014INS - Video
Attachments
 
 
6014INS - Specification Sheet
Other Links
 
 
6014INS - Other
 
6014INS - Other
Features
Material
Induction Hardened Steel
Material, Color, and Finish
Handle Material
High-Dielectric Plastic
Dimensions and Weight
Overall Length
7.75" (19.7 cm)
Descriptions
Product Type
Screwdriver, Insulated 3/16" Cab 4"
Features
Protect yourself when working near an energized source. Clearly marked with the official 1000-volt rating symbol, Klein insulated tools exceed IEC 60900 and ASTM F1505 standards for insulated tools. Two layers of insulation provide protection against electric shock. Built to handle the tough jobs with ease.
Description
INSULATED SCREWDRIVER, 3/16" CABINET, 4"
extra long description
KLEIN 601-4-INS Screwdriver, Insula
Long Description
Protect yourself when working near an energized source. Clearly marked with the official 1000-volt rating symbol, Klein insulated tools exceed IEC 60900 and ASTM F1505 standards for insulated tools. Two layers of insulation provide protection against electric shock. Built to handle the tough jobs with ease.
Special Features
Flame Retardant and Impact Resistant Handle
Additional Information
media
Yes
Tip Size
3/16" (4.8 mm)
Shank Length
4" (10.2 cm)
Shank Type
Round
tip type
Cabinet
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
601-4-INS
GTIN
00092644850134
UPC
092644850134
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
2.1 oz (60 g)
Weight per each
0.13
Carton
1
Package
6
Uses, Certifications, and Standards
Application
For Work Near Energized Sources
standard
IEC 60900 and ASTM F1505
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 6014INS.
Jump To:

Accessories

These accessories can make 6014INS more useful, versatile, or visually appealing.

Canvas Zipper Bag, Olive/Orange/Royal Blue/Yellow, 12-1/2 In Overall Length, 1 I...
  • Our Part #: 5140
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5140
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 4 ($208.92) ·
5140 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$52.23

Each

QTY:
Each
Add
Magnetizer and Demagnetizer, Orange, 2.2 In Overall Length, 1.1 In Overall Width...
  • Our Part #: MAG2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: MAG2
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($65.46) ·
MAG2 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$10.91

Each

QTY:
Each
Add
Frequently Purchased Together

These items are compatible and complement 6014INS, providing enhanced or expanded functionality.

Magnetizer and Demagnetizer, Orange, 2.2 In Overall Length, 1.1 In Overall Width...
  • Our Part #: MAG2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: MAG2
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($65.46) ·
MAG2 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$10.91

Each

QTY:
Each
Add
Canvas Zipper Bag, Olive/Orange/Royal Blue/Yellow, 12-1/2 In Overall Length, 1 I...
  • Our Part #: 5140
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5140
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 4 ($208.92) ·
5140 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$52.23

Each

QTY:
Each
Add

* All prices subject to change.