610M - Magnetic Stubby Nut Drivers, 1-1/2" Shaft, 2PC

Klein Tools

  • $21.30 (Each)
  • $21.30 (Each)

  • $127.80 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
610M
Manufacturer
Klein Tools
Manufacturer's Part Number
610M
Description
Magnetic Stubby Nut Drivers, 1-1/2" Shaft, 2PC
Klein Magnetic Tip Nut Drivers Combine The Power Of Rare-Earth Magnets and The Convenience Of A Hollow Shaft Design. This Two Piece Set Contains 1/4-Inch and 5/16-Inch Hex Sizes In Stubby 1-1/2-Inch Shaft Lengths. The Magnetic Tips Securely Hold Fasteners In Place For One-Handed Operation. Great For Working In Close Quarters.
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644651434 / 00092644651434
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.30 (Each)
Standard Packaging
$127.80 (Per 6)
Resources
Images
 
 
610M - Small Image
 
610M - Large Image
 
610M - Large Image
 
610M - Video
360 Images
 
 
610M - 360 Image
Attachments
 
 
610M - Specification Sheet
Other Links
 
 
610M - Other
Dimensions and Weight
Overall Length
3.5
Descriptions
Description
MAGNETIC STUBBY NUT DRIVERS, 1-1/2" SHAFT, 2PC
extra long description
KLEIN 610M Magnetic Stubby Nut Driv
Features
Klein magnetic tip nut drivers combine the power of Rare-Earth magnets and the convenience of a hollow shaft design. This two piece set contains 1/4-Inch and 5/16-Inch hex sizes in stubby 1-1/2-Inch shaft lengths. The magnetic tips securely hold fasteners in place for one-handed operation. Great for working in close quarters.
Product Type
Magnetic Stubby Nut Driver Set 2 PC
Long Description
Klein magnetic tip nut drivers combine the power of Rare-Earth magnets and the convenience of a hollow shaft design. This two piece set contains 1/4-Inch and 5/16-Inch hex sizes in stubby 1-1/2-Inch shaft lengths. The magnetic tips securely hold fasteners in place for one-handed operation. Great for working in close quarters.
Additional Information
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
610M
GTIN
00092644651434
UPC
092644651434
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
3.2 oz (91 g)
Weight per each
0.2
Carton
1
Package
6
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 610M.
Jump To:

Repair / Replacement

These are repair/replacement parts for 610M.

Magnetic Nut Driver 1-1/2" Shaft
  • MFR Part #: 610-1/4M
  • GTIN: 00092644651359
  • Manufacturer: Klein Tools
5/16" Mag Nut Driver 1-1/2" Shaft
  • MFR Part #: 610-5/16M
  • GTIN: 00092644651366
  • Manufacturer: Klein Tools

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds