LED9.5PAR30F930 - 9.5W Led PAR30 30K 800LM 90cri

Keystone

  • $11.00 (Each)
  • $11.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
LED9.5PAR30F930
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED9.5PAR30-F-930
Description
9.5W Led PAR30 30K 800LM 90cri
PAR30 Long Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 90 Cri
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654124117 / 0843654124117 / 00843654124117
Weight per unit
0.0233 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.00 (Each)
Resources
Images
 
 
LED9.5PAR30F930 - Small Image
 
LED9.5PAR30F930 - Large Image
Attachments
 
 
LED9.5PAR30F930 - Specification Sheet
Features
Wattage
9.5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
>90 Deg
Base Type
E26
housing color
N/A
Descriptions
Description
9.5W LED PAR30 30K 800LM 90CRI
Product Type
75W Equiv., 9.5W, 800 Lumen, Par 30 Long Neck Flood, E26, =9
extra long description
Key KT-LED9.5PAR30-F-930 75W Equiv.
Long Description
PAR30 Long Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 90 CRI
Construction
N/A
Additional Information
Warranty
3
beam angle
40 DEG
lumens
800
Input Voltage
120V
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED9.5PAR30-F-930
Brand
Keystone
GTIN
00843654124117
UPC
843654124117
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.0233
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
You must have an account to view stock levels

* All prices subject to change.