2FSL220LEZ1LP840 - Liaf 2FSL2-20L-EZ1-LP840

Lithonia Lighting

  • $152.31 (Each)
  • $152.31 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2FSL220LEZ1LP840
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
2FSL2 20L EZ1 LP840
Description
Liaf 2FSL2-20L-EZ1-LP840
00820476875922|0820476|820476875922|82047687592|87592|2FSL2 20L E21 LP840|2FSL2 20L EZ1 LP840|2FSL220LEZ1LP840|2FSL2-20L-EZ1-LP840|Troffer|Acuity Brands 2FSL2 20L E21 LP840|Acuity Brands 2FSL2 20L EZ1 LP840|Acuity Brands 2FSL220LEZ1LP840|Acuity Brands 2FSL2-20L-EZ1-LP840|Lithonia 2FSL2 20L E21 LP840|Lithonia 2FSL2 20L EZ1 LP840|Lithonia 2FSL220LEZ1LP840|Lithonia 2FSL2-20L-EZ1-LP840|Lithonia Lighting 2FSL2 20L E21 LP840|Lithonia Lighting 2FSL2 20L EZ1 LP840|Lithonia Lighting 2FSL220LEZ1LP840|Lithonia Lighti
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
820476875922 / 00820476875922
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$152.31 (Each)
Resources
Images
 
 
2FSL220LEZ1LP840 - Small Image
 
2FSL220LEZ1LP840 - Large Image
 
2FSL220LEZ1LP840 - Large Image
Attachments
 
 
2FSL220LEZ1LP840 - Specification Sheet
Other Links
 
 
2FSL220LEZ1LP840 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
20
Lamp Type
LED - Static
Voltage Rating
MVOLT
Material, Color, and Finish
fixture material
steel
Color
White
Dimensions and Weight
Length
24
Width
24
Height
4.38
Descriptions
Product Type
Troffer
Long Description
00820476875922|0820476|820476875922|82047687592|87592|2FSL2 20L E21 LP840|2FSL2 20L EZ1 LP840|2FSL220LEZ1LP840|2FSL2-20L-EZ1-LP840|Troffer|Acuity Brands 2FSL2 20L E21 LP840|Acuity Brands 2FSL2 20L EZ1 LP840|Acuity Brands 2FSL220LEZ1LP840|Acuity Brands 2FSL2-20L-EZ1-LP840|LITHONIA 2FSL2 20L E21 LP840|LITHONIA 2FSL2 20L EZ1 LP840|LITHONIA 2FSL220LEZ1LP840|LITHONIA 2FSL2-20L-EZ1-LP840|Lithonia Lighting 2FSL2 20L E21 LP840|Lithonia Lighting 2FSL2 20L EZ1 LP840|Lithonia Lighting 2FSL220LEZ1LP840|Lithonia Lighti
Special Features
The FS Series recessed LED achieves the perfect combination of advanced LED technology, modern aesthetics and value. Its remarkable energy savings, long life and exceptional performance make it ideal for office, school, retail and healthcare applications. The FS Series makes it easy and affordable to transition from fluorescent to LED.
Description
LIAF 2FSL2-20L-EZ1-LP840
Additional Information
pallet quantity
32
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
2FSL2 20L EZ1 LP840
GTIN
00820476875922
UPC
820476875922
Taxonomies, Classifications, and Categories
Type
Troffer
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Application
Classroom, Conference Room, Hospital, Open Office, Retail
standard
CSA, IC
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat