4G1MWLED40K90CRI - 4" 7.7W Led Retro GMBL 40K

Lithonia Lighting

  • $64.00 (Each)
  • $64.00 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
4G1MWLED40K90CRI
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
4G1MW LED 40K 90CRI M6
Description
4" 7.7W Led Retro GMBL 40K
00889804157185|0889804|889804157185|88980415718|15718|4G1MW Led 40K 90CR1 M6|4G1MW Led 40K 90CRI M6|4G1MWLED40K90CRIM6|4G1MW-Led-40K-90CRI-M6|Trim|Acuity Brands 4G1MW Led 40K 90CR1 M6|Acuity Brands 4G1MW Led 40K 90CRI M6|Acuity Brands 4G1MWLED40K90CRIM6|Acuity Brands 4G1MW-Led-40K-90CRI-M6|Lithonia 4G1MW Led 40K 90CR1 M6|Lithonia 4G1MW Led 40K 90CRI M6|Lithonia 4G1MWLED40K90CRIM6|Lithonia 4G1MW-Led-40K-90CRI-M6|Lithonia Lighting 4G1MW Led 40K 90CR1 M6|Lithonia Lighting 4G1MW Led 40K 90CRI M6|Lithonia Light
Slang Terms

Categories
Led Architectural & Specificat - Led Recessed Architectural & S
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
889804157185 / 00889804157185
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.00 (Each)
Resources
Images
 
 
4G1MWLED40K90CRI - Small Image
 
4G1MWLED40K90CRI - Large Image
 
4G1MWLED40K90CRI - Large Image
 
4G1MWLED40K90CRI - Large Image
 
4G1MWLED40K90CRI - Large Image
Attachments
 
 
4G1MWLED40K90CRI - Specification Sheet
 
4G1MWLED40K90CRI - Specification Sheet
 
4G1MWLED40K90CRI - Specification Sheet
 
4G1MWLED40K90CRI - Specification Sheet
Other Links
 
 
4G1MWLED40K90CRI - Other
 
4G1MWLED40K90CRI - Other
Features
Voltage Rating
120
Wattage
8
interrupt rating
7.000 7.000
amperage rating
Open Office, Retail
Lamp Type
Open Office, Retail
Lamp Included
Yes
Material
Steel
Material, Color, and Finish
Finish
Open Office, Retail
Color
White
Dimensions and Weight
Size
Open Office, Retail
Length
Open Office, Retail
Descriptions
Product Type
Trim
Description
4" 7.7W LED RETRO GMBL 40K
extra long description
LITH 4G1MW-LED-40K-90CRI-M6 Trim
Long Description
00889804157185|0889804|889804157185|88980415718|15718|4G1MW LED 40K 90CR1 M6|4G1MW LED 40K 90CRI M6|4G1MWLED40K90CRIM6|4G1MW-LED-40K-90CRI-M6|Trim|Acuity Brands 4G1MW LED 40K 90CR1 M6|Acuity Brands 4G1MW LED 40K 90CRI M6|Acuity Brands 4G1MWLED40K90CRIM6|Acuity Brands 4G1MW-LED-40K-90CRI-M6|LITHONIA 4G1MW LED 40K 90CR1 M6|LITHONIA 4G1MW LED 40K 90CRI M6|LITHONIA 4G1MWLED40K90CRIM6|LITHONIA 4G1MW-LED-40K-90CRI-M6|Lithonia Lighting 4G1MW LED 40K 90CR1 M6|Lithonia Lighting 4G1MW LED 40K 90CRI M6|Lithonia Light
Construction
Conference Room, Cove, Display, Exhibit, Hospital, Kitchen, Laboratory, Residential
Special Features
Light Commercial, Residential, Restroom
Additional Information
pallet quantity
144
Knockouts
Classroom, Conference Room, Corridor
average life
Education,Government,Hospitality,Offices & Banks,Residential,Retail
Fixture Type
Open Office, Retail
Manufacturer Information
Manufacturers Part Number
4G1MW LED 40K 90CRI M6
Brand
Lithonia Lighting
GTIN
00889804157185
UPC
889804157185
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Trim
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.25
Carton
1
Uses, Certifications, and Standards
standard
cUL, ENERGY STAR, IC
environmental conditions
Classroom, Conference Room, Corridor
Application
Open Office, Retail
Mounting
Recessed
You must have an account to view stock levels
There were no add-on items found for 4G1MWLED40K90CRI.

* All prices subject to change.