DV603PHIV - Diva 600W 3WY Ivory Clam

Lutron

  • $31.09 (Each)
  • $31.09 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DV603PHIV
Manufacturer
Lutron
Manufacturer's Part Number
DV-603PH-IV
Description
Diva 600W 3WY Ivory Clam
00027557748094|0027557|027557748094|02755774809|74809|DV 603PH Iv|DV-603PH-1V|DV603PHIV|DV-603PH-Iv|Diva Inc 600W 3WY Iv CLM|Lewtron Electronics DV 603PH Iv|Lewtron Electronics DV-603PH-1V|Lewtron Electronics DV603PHIV|Lewtron Electronics DV-603PH-Iv|Lootron Electronics DV 603PH Iv|Lootron Electronics DV-603PH-1V|Lootron Electronics DV603PHIV|Lootron Electronics DV-603PH-Iv|Lutron DV 603PH Iv|Lutron DV-603PH-1V|Lutron DV603PHIV|Lutron DV-603PH-Iv|Lutron Electric DV 603PH Iv|Lutron Electric DV-603PH-1V|Lutr
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557748094 / 00027557748094
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.09 (Each)
Resources
Images
 
 
DV603PHIV - Small Image
 
DV603PHIV - Large Image
Installation Sheets
 
 
DV603PHIV - Installation Sheet
 
DV603PHIV - Installation Sheet
Attachments
 
 
DV603PHIV - Specification Sheet
 
DV603PHIV - Specification Sheet
Other Links
 
 
DV603PHIV - Other
 
DV603PHIV - Other
 
DV603PHIV - Other
 
DV603PHIV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
amperage rating
48.000 48.000
Wattage
600
Material
METAL/PLASTIC
actuator
Paddle Switch
Poles
1
insulation
Plastic
connection
Wire Leads
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Description
DIVA 600W 3WY IVORY CLAM
Product Type
Obsolete-Diva Inc 600W 3WY Iv CLM
Long Description
00027557748094|0027557|027557748094|02755774809|74809|DV 603PH IV|DV-603PH-1V|DV603PHIV|DV-603PH-IV|DIVA INC 600W 3WY IV CLM|Lewtron Electronics DV 603PH IV|Lewtron Electronics DV-603PH-1V|Lewtron Electronics DV603PHIV|Lewtron Electronics DV-603PH-IV|Lootron Electronics DV 603PH IV|Lootron Electronics DV-603PH-1V|Lootron Electronics DV603PHIV|Lootron Electronics DV-603PH-IV|Lutron DV 603PH IV|Lutron DV-603PH-1V|Lutron DV603PHIV|Lutron DV-603PH-IV|LUTRON ELECTRIC DV 603PH IV|LUTRON ELECTRIC DV-603PH-1V|LUTR
Special Features
Controls 600 W incandescent or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim.
Additional Information
Coil Voltage
48.000 48.000
Manufacturer Information
Manufacturers Part Number
DV-603PH-IV
Brand
Lutron
sub brand
Diva
GTIN
00027557748094
UPC
027557748094
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, 3-way, clamshell packaging
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
60
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat