MPDFP2025R6 - Dual Fillter Plenum R6 20"X25" 1" & 4" FLTR

M&M Manufacturing Inc.

  • $122.63 (Each)
  • $122.63 (Each)

  • $1,226.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MPDFP2025R6
Manufacturer
M&M Manufacturing Inc.
Manufacturer's Part Number
N/A
Description
Dual Fillter Plenum R6 20"X25" 1" & 4" FLTR
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Hvac Custom Ductwork, Pre Fab Metal, B-Vent
UNSPSC
-
UPC/EAN/GTIN
89431710692
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$122.63 (Each)
Standard Packaging
$1,226.30 (Per 10)
Resources
Images
 
 
MPDFP2025R6 - Large Image
 
MPDFP2025R6 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
DUAL FILLTER PLENUM R6 20"X25" 1" & 4" FLTR
Taxonomies, Classifications, and Categories
Category Description
HVAC Custom Ductwork, Pre Fab Metal, B-Vent
Packaging
Weight per each
0
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat