AHS400 - 4IN Ot Ko Seal

Milbank

  • $122.58 (Each)
  • $122.58 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AHS400
Manufacturer
Milbank
Manufacturer's Part Number
A-HS400
Description
4IN Ot Ko Seal
Hole Seal Non Ul Listed 4 Inch Ansi 61 Gray Steel Gasketed Wing Nut
Slang Terms

Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification
Meter Socket Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
784572217553 / 00784572217553
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.58 (Each)
Resources
Images
 
 
AHS400 - Small Image
 
AHS400 - Large Image
Attachments
 
 
AHS400 - Specification Sheet
Other Links
 
 
AHS400 - Other
Features
insulation
False
Material
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
0.5
Width
5.063
Descriptions
extra long description
MILB A-HS400 HOLE SEALS 21755
Product Type
Hole Seals 21755
Description
4IN OT KO SEAL
Long Description
Hole Seal Non UL Listed 4 Inch ANSI 61 Gray Steel Gasketed Wing Nut
Additional Information
Knockouts
FALSE
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
A-HS400
GTIN
00784572217553
UPC
784572217553
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Hole Seal
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
Enclosure Accessory
You must have an account to view stock levels

* All prices subject to change.