078295 - 3" PVC End Bell

Kraloy

  • $11.08 (Each)
  • $11.08 (Each)

  • $88.65 (Per 8)

  • $1,108.08 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078295
Manufacturer
Kraloy
Manufacturer's Part Number
078295
Description
3" PVC End Bell
MEB30 3" PVC MLD End Bell Kraloy
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
622454782952 / 00622454782952
Weight per unit
0.2666 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.08 (Each)
Carton
$11.08 (Each)
Standard Packaging
$88.65 (Per 8)
Resources
Attachments
 
 
078295 - Specification Sheet
Images
 
 
078295 - Small Image
 
078295 - Large Image
Other Links
 
 
078295 - Other
Tech Bulletins
 
 
078295 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Size
3"
Descriptions
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Product Type
3" PVC MLD End Bell Kraloy
extra long description
MULTIFIT 078295 3" PVC MLD END BELL
Description
3" PVC END BELL
Long Description
MEB30 3" PVC MLD END BELL KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078295
GTIN
00622454782952
UPC
622454782952
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
MLD END BELL
Packaging
Weight per each
0.2666
Carton
1
Package
8
Uses, Certifications, and Standards
standard
CSA C22.2 No. 85;UL 651
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat