MPK0150PR0 - Cutter, Maxpunch MPKO150HD For SS 1-1/2"

Southwire

  • $99.91 (Each)
  • $99.91 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MPK0150PR0
Manufacturer
Southwire
Manufacturer's Part Number
MPKO150PRO
Description
Cutter, Maxpunch MPKO150HD For SS 1-1/2"
"Cutter, Maxpunch MPKO150HD For SS 1-1/2""" 1 Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23251802 - Cutting die
UPC/GTIN
032886873935 / 00032886873935
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.91 (Each)
Resources
Images
 
 
MPK0150PR0 - Small Image
 
MPK0150PR0 - Large Image
 
MPK0150PR0 - Large Image
Attachments
 
 
MPK0150PR0 - Specification Sheet
Other Links
 
 
MPK0150PR0 - Other
 
MPK0150PR0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Size
1.5
Thickness
10
Descriptions
Description
CUTTER, MAXPUNCH MPKO150HD FOR SS 1-1/2"
Product Type
Max Punch® Cutter 1 1/2"
extra long description
SWC MPKO150PRO MAX PUNCH® Cutter 1
Special Features
3/4
Long Description
"CUTTER, MAXPUNCH MPKO150HD FOR SS 1-1/2""" 1 EA
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
MPKO150PRO
GTIN
00032886873935
UPC
032886873935
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Stainless Steel
Packaging
Weight per each
0.06
Carton
1
Uses, Certifications, and Standards
Application
holemaking
Capacity
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat