6373 - Lil Larry Cob Led Work Light

NEB

  • $18.84 (Each)
  • $18.84 (Each)

  • $339.12 (Per 18)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
6373
Manufacturer's Part Number
6373
Description
Lil Larry Cob Led Work Light
Pocket Light, AAA Battery Battery Type, 250 LM Brightness (Lumens), 1 In Height, 6.06 In Length, Made In Usa, 1 CT;18 PK Package Quantity, 0.2 LB Weight, 0.625 In Width
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Flashlights and Batteries
UNSPSC
-
UPC/EAN/GTIN
645397930570
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.84 (Each)
Standard Packaging
$339.12 (Per 18)
Resources
Images
 
 
6373 - Small Image
 
6373 - Large Image
Dimensions and Weight
Length
6.06 in
Width
0.625 in
Height
1 in
Descriptions
Product Type
Pocket Light
Long Description
Pocket Light, AAA Battery Battery Type, 250 lm Brightness (Lumens), 1 in Height, 6.06 in Length, Made in USA, 1 CT;18 PK Package Quantity, 0.2 lb Weight, 0.625 in Width
Features
Don’t let the name fool you, LiL Larry(TM) packs enough power to take its rightful place in the Larry(TM) family. LiL Larry is equipped with a 250 lumen C.O.B work light, featuring 3 light modes:high, low and emergency red flash. The anodized aluminum body and recessed LED housing ensures that LiL Larry is ready for any task.
Short Description
Pocket Light, 250 lm, (3) AAA Battery, 6.06 in, 18 PK
Description
LIL LARRY COB LED WORK LIGHT
Additional Information
Brightness (Lumens)
250 lm
Battery Type
AAA Battery
Made in USA
yes
package quantity
1 CT;18 PK
Manufacturer Information
Brand
Nebotools
Manufacturers Part Number
6373
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
Package
18
You must have an account to view stock levels

* All prices subject to change.