GRP14500X - 14" 50LB BLK CBL Tie (1000PK)

Nsi

  • $209.00 (Per 1,000)
  • $0.21 (Each)

  • $20.90 (Per 100)

  • $209.00 (Per 1,000)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
GRP14500X
Manufacturer
Nsi
Manufacturer's Part Number
GRP-14500X
Description
14" 50LB BLK CBL Tie (1000PK)
The Powergrp GRP-14500X 1000-Count Bulk Resealable Pack Of Type 21S Ah-2 Black-Colored General-Purpose Cable Ties Are 14€ Long, With 50LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 14€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .28€ (7MM) and 4.02€ (102MM), Using The Bent Tips and Serrated Locking Mechanism to Form An Effor
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
N/A
UPC/EAN/GTIN
662381009647 / 6623810096472 / 00662381009647
Weight per unit
5.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.21 (Each)
Carton
$0.21 (Each)
Standard Packaging
$209.00 (Per 1,000)
Resources
Images
 
 
GRP14500X - Small Image
 
GRP14500X - Large Image
 
GRP14500X - Large Image
Descriptions
Description
14" 50LB BLK CBL TIE (1000PK)
extra long description
NSI GRP-14500X PowerGRP Cable Tie B
Product Type
Powergrp Cable Tie Black 14" 50LB (1000PK)
Features
PowerGRP cable ties are a comprehensive product line of specialty ties, strong enough to handle industrial environments and ideally suited for demanding applications. The GRP-14500X ties combine a self-locking design with a general purpose 50lb tensile strength rating, guaranteeing that these ties won’t break easily. The GRP in our name stands for Guaranteed Rugged and Powerful, just one way we show that we’re fully committed to building strong ties for professional users. GRP-14500X ties are waterproo
Long Description
The PowerGRP GRP-14500X 1000-Count Bulk Resealable Pack of Type 21S AH-2 Black-Colored General-Purpose Cable Ties are 14†long, with 50lb of tensile strength for professional applications. They’re made from polyamide 6,6 nylon, resulting in a high mechanical strength and a wide temperature range (-40 F to 185 F). Fasten these 14†cables ties around a wide range of equipment with a bundle diameter between .28†(7mm) and 4.02†(102mm), using the bent tips and serrated locking mechanism to form an effor
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GRP-14500X
GTIN
00662381009647
UPC
662381009647
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
1000
Packaging
Weight per each
5.28
Carton
1
Package
1000
Uses, Certifications, and Standards
Temperature Rating
-40F to 185F
standard
UL62275
You must have an account to view stock levels

* All prices subject to change.