69A2 - Led Strip Connector

NTE

  • $1.93 (Each)
  • $1.93 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
69A2
Manufacturer's Part Number
69A2
Description
Led Strip Connector
Led Connector, Black;Red, For Use With Flexible Led Strip , 5.75 In Length, 1 CT Package Quantity
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.93 (Each)
Resources
Images
 
 
69A2 - Small Image
 
69A2 - Large Image
Material, Color, and Finish
Color
Black;Red
Dimensions and Weight
Length
5.75 in
Descriptions
Features
3528 & 2835 Size LED Connector with 5.75 inch leads  Add to cut strips (300 LED count only)
Short Description
LED Connector, Black;Red, For Flexible LED Strip, 1 CT
Product Type
LED Connector
Long Description
LED Connector, Black;Red, For Use With Flexible LED Strip , 5.75 in Length, 1 CT Package Quantity
Description
LED STRIP CONNECTOR
Additional Information
for use with
Flexible LED Strip
package quantity
1 ct
Manufacturer Information
Brand
NTE ELECTRONICS
Manufacturers Part Number
69A2
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Packaging
Weight per each
0.015
Carton
1
You must have an account to view stock levels
There were no add-on items found for 69A2.

* All prices subject to change.