EDV10250Q - 12-10AWG Ylw ML DSCNT

Panduit Corporation

  • $0.30 (Each)
  • $0.30 (Each)

  • $7.51 (Per 25)

  • $30.04 (Per 100)

  • $75.10 (Per 250)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EDV10250Q
Manufacturer
Panduit Corporation
Manufacturer's Part Number
EDV10-250-Q
Description
12-10AWG Ylw ML DSCNT
Stronghold EDV10-250M-Q Contractor Grade Vinyl Insulated Female Disconnects Are A Reliable and Economical Option That Withstand A Wide Range Of General-Purpose Applications. They Can Be Easily Inserted and Removed From The Male Disconnect Without The Use Of Tools. Accommodates 12-10 Awg, 250 X .032 Tab Size, Are Yellow In Color, and Come In Packages Of 25.
Slang Terms

Categories
Solderless Connectors - Small Terminals & Connectors
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983279807 / 0074983279807 / 00074983279807
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.30 (Each)
Carton
$7.51 (Per 25)
Standard Packaging
$75.10 (Per 250)
Resources
Images
 
 
EDV10250Q - Video
 
EDV10250Q - Small Image
 
EDV10250Q - Large Image
Other Links
 
 
EDV10250Q - Other
Features
Wire Size
10
Material
Brass
insulation
Vinyl - Barrel Insulated
Material, Color, and Finish
Finish
Tinned
Color
Yellow
Descriptions
Long Description
StrongHold EDV10-250M-Q Contractor Grade Vinyl Insulated Female Disconnects are a reliable and economical option that withstand a wide range of general-purpose applications. They can be easily inserted and removed from the male disconnect without the use of tools. Accommodates 12-10 AWG, 250 x .032 tab size, are yellow in color, and come in packages of 25.
Description
12-10AWG YLW ML DSCNT
Product Type
Stronghold™ EDV10-250-Q Disconnect, Yellow, Vinyl 0.13"X1.03
extra long description
PAN EDV10-250-Q StrongHold™ EDV10-2
Additional Information
media
Yes
Manufacturer Information
Brand
Panduit Corporation
Manufacturers Part Number
EDV10-250-Q
GTIN
00074983279807
UPC
074983279807
Taxonomies, Classifications, and Categories
Type
Disconnect
Category Description
TERMINALS
Packaging
Weight per each
0.05
Carton
25
Package
250
Uses, Certifications, and Standards
Mounting
0.28
standard
UL Recognized, CSA, cULus, E78522, LR31212
You must have an account to view stock levels

* All prices subject to change.