F2X5LG6 - 2X5X72" LT Gry NRW Slot Duct

Panduit

  • $113.40 (Per 6 Feet)
  • $18.90 (Per Foot)

  • $113.40 (Per 6 Feet)

  • $1,134.00 (Per 60 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
F2X5LG6
Manufacturer
Panduit
Manufacturer's Part Number
F2X5LG6
Description
2X5X72" LT Gry NRW Slot Duct
The F2X5LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 2" X 5" (50.8 MM X 127.0 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color Light Gray.
Slang Terms

Categories
Distribution Devices - Ducts, Raceways, Runways, Tray
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983375653 / 0074983375653 / 00074983375653
Weight per unit
0.5317 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$18.90 (Per Foot)
Carton
$113.40 (Per 6 Feet)
Standard Packaging
$1,134.00 (Per 60 Feet)
Resources
Images
 
 
F2X5LG6 - Video
 
F2X5LG6 - Small Image
 
F2X5LG6 - Large Image
Attachments
 
 
F2X5LG6 - Specification Sheet
Brochures
 
 
F2X5LG6 - Brochure
Tech Bulletins
 
 
F2X5LG6 - Tech Bulletin
Other Links
 
 
F2X5LG6 - Other
 
F2X5LG6 - Other
Features
connection
Mounting Holes
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
2.00 x 5.00
Width
2.25
Height
5.10
Length
NA
Descriptions
Product Type
Panduct® F2X5LG6 Base Wiring Duct
extra long description
PAN F2X5LG6 Panduct® F2X5LG6 Base W
Description
2X5X72" LT GRY NRW SLOT DUCT
Long Description
The F2X5LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct features a narrow slot/finger design that closely matches the spacing of high-density components. Upper and lower scorelines allow for easy finger/sidewall section removal. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. Lead-free PVC. 2" x 5" (50.8 mm x 127.0 mm) and 6' (1.83 m) long. Cover sold separately. Color Light Gray.
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
F2X5LG6
GTIN
00074983375653
UPC
074983375653
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Base Wiring Duct
Availability
minimum qty
6
Packaging
Weight per foot
0.5317
Carton
6
Package
60
Uses, Certifications, and Standards
standard
CSA Approved;RoHS Compliant, UL Recognized, CE Compliant
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with F2X5LG6.
Jump To:

Accessories

These accessories can make F2X5LG6 more useful, versatile, or visually appealing.

Wiring Duct Cover, PVC Material, 6 FT Length, 2.29 In Width, Light Gray, 0.094 L...
  • Our Part #: C2LG6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C2LG6
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 6 Feet ($17.22) · 120 Feet ($344.40) ·
C2LG6 - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.87

Per Foot

QTY:
Feet
Add
Frequently Purchased Together

These items are compatible and complement F2X5LG6, providing enhanced or expanded functionality.

Wiring Duct Cover, PVC Material, 6 FT Length, 2.29 In Width, Light Gray, 0.094 L...
  • Our Part #: C2LG6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C2LG6
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 6 Feet ($17.22) · 120 Feet ($344.40) ·
C2LG6 - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.87

Per Foot

QTY:
Feet
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds