2085I - 20A 125V Iv GFI Dead FRNT Rec

Legrand-Pass & Seymour

  • $21.49 (Each)
  • $21.49 (Each)

  • $214.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
2085I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2085I
Description
20A 125V Iv GFI Dead FRNT Rec
<P>From The Innovator Of The Product Category, Comes A Full Range Of Pass & Seymour Gfci Receptacles to Enhance Safety, Shorten Installation Times and Increase Productivity On The Jobsite. With High-Impact-Resistant, Thermoplastic Construction, Our Spec-Grade Gfci Are The Most Durable Gfci Available. Also Features Patented Safelock? Protection?If Critical Components Are Damaged and Ground Fault Protection Is Lost, Power to The Receptacle Is Disconnected.</P>
Slang Terms

Categories
Enhanced Commodity Codes - Wiring Devices
Classification
Commercial Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
785007423402 / 00785007423402
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.49 (Each)
Carton
$214.90 (Per 10)
Resources
Images
 
 
2085I - Large Image
 
2085I - Small Image
Brochures
 
 
2085I - Brochure
Other Links
 
 
2085I - Other
 
2085I - Other
 
2085I - Other
 
2085I - Other
 
2085I - Other
 
2085I - Other
Material, Color, and Finish
Color
Ivory
Descriptions
Description
20A 125V IV GFI DEAD FRNT REC
Long Description
<p>From the innovator of the product category, comes a full range of Pass & Seymour GFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. With high-impact-resistant, thermoplastic construction, our spec-grade GFCI are the most durable GFCI available. Also features patented SafeLock? Protection?if critical components are damaged and ground fault protection is lost, power to the receptacle is disconnected.</p>
Product Type
Disc Sub 2087i
extra long description
P&S 2085I DISC SUB 2087I
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
2085I
GTIN
00785007423402
UPC
785007423402
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Trade Size
Amperage
20.0
Packaging
Weight per each
0.39
Carton
10
Uses, Certifications, and Standards
standard
UL, cULus
You must have an account to view stock levels
These alternate items can be purchased instead of 2085I.
Jump To:

Similar Items

Similar items are close alternatives to 2085I, though they may not be 100% alike.

This Dead Front Receptacle Is A Ground Fault Circuit Interrupter Designed For Us...
  • Our Part #: 2087I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2087I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($431.10)
2087I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.11

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 2085I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2085I Legrand Pass & Seymour 00785007423402

* All prices subject to change.