20AC1 - 20A 120/277VAC B+S Wire SP SW BN

Legrand-Pass & Seymour

  • $15.29 (Each)
  • $15.29 (Each)

  • $152.94 (Per 10)

  • $1,529.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
20AC1
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS20AC1
Description
20A 120/277VAC B+S Wire SP SW BN
1-Pole Toggle Switch, Back and Side-Wire, 20A 120/277V
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Switches
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007195200 / 0785007195200 / 00785007195200
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.29 (Each)
Carton
$15.29 (Each)
Standard Packaging
$152.94 (Per 10)
Resources
Images
 
 
20AC1 - Small Image
 
20AC1 - Large Image
Brochures
 
 
20AC1 - Brochure
Other Links
 
 
20AC1 - Other
 
20AC1 - Other
 
20AC1 - Other
 
20AC1 - Other
Features
Wire Size
#14 - #10 Awg
Poles
1
Voltage Rating
120/277
amperage rating
20
insulation
False
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
20A 120/277VAC B+S Wire SP SW BN
Description
20A 120/277VAC B+S WIRE SP SW BN
extra long description
P&S PS20AC1 20A 120/277VAC B+S WIRE
Long Description
1-Pole Toggle Switch, Back and Side-Wire, 20A 120/277V
Special Features
Back & side wire, locking support, heavy duty toggle
Additional Information
Voltage
120.0 V
Contact Rating
20 Amp, 120/277 VAC
action
Single pole
Switch Type
Toggle
Manufacturer Information
Manufacturers Part Number
PS20AC1
Brand
Pass & Seymour
GTIN
00785007195200
UPC
785007195200
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
TOGGLE SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.19
Carton
1
Package
10
Uses, Certifications, and Standards
standard
FEDSPEC, CULUS, UL 498/20, FEDSPEC
Application
Industrial Spec Grade
Enclosure
Nylon
Mounting
WALL
You must have an account to view stock levels

* All prices subject to change.