521WG - 20A 120/277VAC S Wire Comm SP SW WH

Legrand-Pass & Seymour

  • $5.45 (Each)
  • $5.45 (Each)

  • $54.52 (Per 10)

  • $545.23 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
521WG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS20AC1W
Description
20A 120/277VAC S Wire Comm SP SW WH
Commercial 1-Pole Switch, Side-Wire, 20A 120/277V.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007126471 / 0785007126471 / 00785007126471
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.45 (Each)
Carton
$5.45 (Each)
Standard Packaging
$54.52 (Per 10)
Resources
Images
 
 
521WG - Small Image
 
521WG - Large Image
 
521WG - Video
Brochures
 
 
521WG - Brochure
Other Links
 
 
521WG - Other
 
521WG - Other
 
521WG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1
Voltage Rating
120/277
amperage rating
20
insulation
False
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
20A 120/277VAC S Wire Comm SP SW W
extra long description
P&S CS20AC1W 20A 120/277VAC S WIRE
Description
20A 120/277VAC S WIRE COMM SP SW WH
Long Description
Commercial 1-Pole Switch, Side-Wire, 20A 120/277V.
Special Features
Side wire, locking support, heavy duty toggle
Additional Information
media
Yes
Voltage
120.0 V
Contact Rating
20Amp, 120/277Vac
action
Single pole
Switch Type
Toggle
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
CS20AC1W
GTIN
00785007126471
UPC
785007126471
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
TOGGLE SWITCH
Trade Size
Amperage
20.0
Availability
Status
Inactive
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
standard
FEDSPEC, CULUS, UL 498/20, FEDSPEC
Enclosure
Nylon
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat