EN4250 - 42" Enclosure W/Hinged Cover + Lock

Legrand-On-Q

  • $291.99 (Each)
  • $291.99 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EN4250
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
EN4250
Description
42" Enclosure W/Hinged Cover + Lock
Perfect For Larger Installations, This 42" Enclosure With Hinged Door Features Universal On-Q Style Mounting Holes That Are Compatible With All Bay-Style Modules.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/GTIN
804428023180 / 00804428023180
Weight per unit
23.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$291.99 (Each)
Resources
Images
 
 
EN4250 - Small Image
 
EN4250 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
CRS
Material, Color, and Finish
Color
Glossy White
Finish
Powder Coat
Dimensions and Weight
Width
14.3”
Thickness
20 Gauge
Depth
3.7”
Height
42.1”
Descriptions
extra long description
OnQ EN4250 42 ENCL W/HINGED COVER +
Product Type
42 Encl W/Hinged Cover + Lock
Description
42" ENCLOSURE W/HINGED COVER + LOCK
Long Description
Perfect for larger installations, this 42" enclosure with hinged door features universal On-Q style mounting holes that are compatible with all bay-style modules.
Special Features
Flanged covers hide drywall openings. Drywall depth indicators. Flush and surface installation. Mounting tabs provide correct flush-mount position for standard installations. Patented mounting system offers versatile module mounting options. Literature po
Additional Information
face plate
Hinged Cover and Lock
Cable Entry
Top, Sides, Rear
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
EN4250
GTIN
00804428023180
UPC
804428023180
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
ENCLOSURE
Packaging
Weight per each
23.76
Carton
1
Uses, Certifications, and Standards
standard
ANSI/UL 1863, ANSI/UL 985, ULC-S545, ANSI/UL 1023, CSA-C22.2 No. 144.1 (2006), CAN/CSA-C22.2 No. 182.4-1990
Application
Residential
Mounting
Surface or Flush
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat