PS40MCR - Cam Prod Male Prot Cap RD

Legrand-Pass & Seymour

  • $23.75 (Each)
  • $23.75 (Each)

  • $1,187.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PS40MCR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS40-MCR
Description
Cam Prod Male Prot Cap RD
Cam Prod Male Prot Cap
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Residential Receptacles
UNSPSC
N/A
UPC/GTIN
785007308426 / 00785007308426
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.75 (Each)
Standard Packaging
$1,187.50 (Per 50)
Resources
Images
 
 
PS40MCR - Small Image
 
PS40MCR - Large Image
Brochures
 
 
PS40MCR - Brochure
Other Links
 
 
PS40MCR - Other
 
PS40MCR - Other
 
PS40MCR - Other
 
PS40MCR - Other
 
PS40MCR - Other
Features
Wire Size
2 – 4/0
amperage rating
400
Voltage Rating
600
Descriptions
Long Description
CAM PROD MALE PROT CAP
Special Features
Built with top-quality materials for example, the chemical- and impact-resistant thermoplastic elastomer bodies on our inline products. That means enhanced durability and service life, with increased insulation protection for safety. And those bodies are available in a variety of colors, for quick and easy phase indication.
Product Type
Cam Prod Male Prot Cap Red
extra long description
P&S PS40MCR CAM PROD MALE PROT CAP
Description
CAM PROD MALE PROT CAP RD
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
PS40-MCR
GTIN
00785007308426
UPC
785007308426
Taxonomies, Classifications, and Categories
Type
Cam-Type Device Protective Cap
Category Description
Residential receptacles
Trade Size
Amperage
400.0
Packaging
Weight per each
0.105
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
NEMA 3R and 4 for indoor applications
Application
P&S Cam-Type Devices are a worry-free choice for: Movie and other entertainment production Stage productions Fairs and carnivals Theme parks Concert venues Arenas and convention centers Mining and construction Shipping Airports Many other portable/temporary applications No compat
standard
UL Listed, CSA Listed
environmental conditions
UL94 V2, Maximum Continuous +75°C, minimum -40°C without impact
You must have an account to view stock levels

* All prices subject to change.