SP1426W - Smooth Wallplate 1 Decor 1 Blank WH

Legrand-Pass & Seymour

  • $9.91 (Each)
  • $9.91 (Each)

  • $198.28 (Per 20)

  • $991.39 (Per 100)

  • $1,982.78 (Per 200)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SP1426W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP1426W
Description
Smooth Wallplate 1 Decor 1 Blank WH
Wall Plate, 1 Gang, 7.8 In, 0.070 In Thickness, Thermoplastic, White, 0.1000 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007190182 / 0785007190182 / 00785007190182
Weight per unit
0.101 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.91 (Each)
Carton
$198.28 (Per 20)
Standard Packaging
$1,982.78 (Per 200)
Resources
Images
 
 
SP1426W - Small Image
 
SP1426W - Large Image
 
SP1426W - Video
Brochures
 
 
SP1426W - Brochure
Other Links
 
 
SP1426W - Other
 
SP1426W - Other
 
SP1426W - Other
 
SP1426W - Other
Features
Number of Gangs
1
Material
Thermoplastic
insulation
Bare
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Size
7.8 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 7.8 in, 0.070 in Thickness, ThermoPlastic, White, 0.1000 lb
Features
Combination Wall Plate, 1 Blank & 1 Decorator, Two Gang, White
Short Description
1 Gang, Wall Plate, White
Special Features
Individually Wrapped;Non-Combustible Mar-Proof Material
extra long description
P&S SP1426W SMOOTH WP 1 DECOR 1 BLA
Description
SMOOTH WALLPLATE 1 DECOR 1 BLANK WH
Construction
Plastic
Additional Information
dimensions
7.8 in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;CSA Certified;RoHS Compliant
media
Yes
cutout
Blank and Decorator
Wall Plate Type
Combination, Blank, Decorator
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP1426W
GTIN
00785007190182
UPC
785007190182
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.1000 lb
Weight per each
0.101
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
CSA, UL, CSA, UL514
Mounting
WALL
You must have an account to view stock levels
These alternate items can be purchased instead of SP1426W.
Jump To:

Cross Referenced

These items are similar to SP1426W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
880131-W Enerlites 00883951211400
NP1326W Hubbell Wiring Device-Kellems 00883778110658
80608-W Leviton 00078477492482
80708-W Leviton 00078477980101
81221 Morris 00601986812214
SP1426-W Legrand Pass & Seymour 00785007190182
90422 Mulberry 00095327904223
SP1426W Legrand Pass & Seymour n/a
Add-on items are materials that you may be interested in purchasing along with SP1426W.
Jump To:

Frequently Purchased Together

These items are compatible and complement SP1426W, providing enhanced or expanded functionality.

Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Materi...
  • Our Part #: TP26W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP26W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($13.67) · 200 ($136.66) ·
TP26W - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$68.33

Per 100

QTY:
Each
Add
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic,...
  • Our Part #: TP262W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP262W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($26.84) · 200 ($268.36) ·
TP262W - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$134.18

Per 100

QTY:
Each
Add
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplasti...
  • Our Part #: TP13W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP13W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($15.07) · 200 ($150.70) ·
TP13W - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$75.35

Per 100

QTY:
Each
Add
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Materi...
  • Our Part #: TP8W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP8W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 25 ($11.04) · 250 ($110.38) ·
TP8W - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$44.15

Per 100

QTY:
Each
Add
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, White, 0.09973 L...
  • Our Part #: TP263W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP263W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 15 ($30.35) · 150 ($303.52) ·
TP263W - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$202.35

Per 100

QTY:
Each
Add
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wir...
  • Our Part #: 1597W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1597W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($209.80) ·
1597W - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$20.98

Each

QTY:
Each
Add
Decorator Switch, 1 Pole, 15 A, 120 to 277 V, Thermoplastic, Brass Contact Mater...
  • Our Part #: TM870W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TM870W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($33.21) · 100 ($332.09) ·
TM870W - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$332.09

Per 100

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds