PRSSP300 - 3" Split Coupling

Plastibond

  • $700.18 (Each)
  • $700.18 (Each)

  • $3,500.90 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PRSSP300
Manufacturer
Plastibond
Manufacturer's Part Number
PRSSP300
Description
3" Split Coupling
3 Split Coupling
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
N/A
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011209880 / 00784011209880
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$700.18 (Each)
Standard Packaging
$3,500.90 (Per 5)
Resources
Images
 
 
PRSSP300 - Small Image
 
PRSSP300 - Large Image
Attachments
 
 
PRSSP300 - Specification Sheet
Features
Material
2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
Descriptions
Description
3" SPLIT COUPLING
Long Description
COUPLING, SPLIT, 2-PIECE TYPE; 2 MIL RED URETHANE COATED FERROUS METAL BODY INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL BODY EXTERIOR MATERIAL; RIGID CONDUIT USED ON; UL (CANADA AND US), ETL APPROVAL; 5 STANDARD PACKAGE; 3 INCH TRADE SIZE
Commodity Description
Rigid Conduit Fittings - Steel
Product Type
Coupling
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; CONDUIT USED ON; 5 PER PACK STANDARD PACKAGE; 3 INCH TRADE SIZE; APPLICABLE STANDARD ISO 9001
Manufacturer Information
Manufacturers Part Number
PRSSP300
Brand
PLASTIBOND
GTIN
00784011209880
UPC
784011209880
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Split, 2-Piece
Trade Size
Trade Size
3 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
5 in
Weight per each
3
Carton
1
Package
5
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL (Canada and US), ETL
You must have an account to view stock levels
There were no add-on items found for PRSSP300.

* All prices subject to change.