P261330 - 4 SPD Fan W/Wall SW

Progress

  • $39.69 (Each)
  • $39.69 (Each)

  • $238.14 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P261330
Manufacturer
Progress
Manufacturer's Part Number
P2613-30
Description
4 SPD Fan W/Wall SW
Four-Speed, Ceiling Fan Control Provides Convenient Operation For Fans With Pull-Chains. Not Intended For Use With Multiple Fans. Simple Display On Fan Wall Control Helps You Easily Adjust Your Speed (1=Fastest, 4=Slowest). Switch Plate Cover Is Included For Mounting.
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39112402 - Lighting control consoles and accessories
UPC/GTIN
785247114450 / 00785247114450
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.69 (Each)
Standard Packaging
$238.14 (Per 6)
Resources
Images
 
 
P261330 - Small Image
 
P261330 - Large Image
 
P261330 - Large Image
Attachments
 
 
P261330 - Specification Sheet
Other Links
 
 
P261330 - Other
 
P261330 - Other
 
P261330 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Style
Transitional
Color
White
Dimensions and Weight
Depth
1.4375
Width
1.4375
Length
2.75
Height
4.5625
Descriptions
Description
4 SPD FAN W/WALL SW
Product Type
P2613-30 4 Speed Fan Wall Switch
extra long description
PROG P2613-30 P2613-30 4 SPEED FAN
Long Description
Four-speed, ceiling fan control provides convenient operation for fans with pull-chains. Not intended for use with multiple fans. Simple display on fan wall control helps you easily adjust your speed (1=Fastest, 4=Slowest). Switch plate cover is included for mounting.
Additional Information
pallet quantity
2640
Power Source
Hardwired
indoor/outdoor
Indoor
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P2613-30
GTIN
00785247114450
UPC
785247114450
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
0.4
Carton
1
Package
6
Uses, Certifications, and Standards
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat