P728060EB - 4FT 4LAMP T8 Puff

Progress

  • $341.23 (Each)
  • $341.23 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P728060EB
Manufacturer
Progress
Manufacturer's Part Number
P7280-60EB
Description
4FT 4LAMP T8 Puff
Contoured, Shallow White Acrylic Clouds Diffuser Suspended From White Chassis. Lift and Shift Removal For Easy Relamping. 120V NPF Electronic Ballast. Four-Light Fixture Takes F32T8 Lamps.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111501 - Fluorescent fixtures
UPC/GTIN
785247152162 / 00785247152162
Weight per unit
22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$341.23 (Each)
Resources
Images
 
 
P728060EB - Small Image
 
P728060EB - Large Image
 
P728060EB - Large Image
Attachments
 
 
P728060EB - Specification Sheet
Other Links
 
 
P728060EB - Other
 
P728060EB - Other
 
P728060EB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Ballast Type
120V HPF electronic
Lamp Type
F32T8
Wattage
32
Number of Lamps
4
Lamp Included
NO
Material
Steel
Material, Color, and Finish
Style
Modern;Transitional
Color
White
Finish
white
Dimensions and Weight
Width
17
Height
4.75
Length
52
Descriptions
Description
4FT 4LAMP T8 PUFF
Product Type
4-F32T8 FL Eb White
extra long description
PROG P7280-60EB 4-F32T8 FL EB White
Long Description
Contoured, shallow white acrylic clouds diffuser suspended from white chassis. Lift and shift removal for easy relamping. 120V NPF electronic ballast. Four-light fixture takes F32T8 lamps.
Additional Information
Socket Type
lamp holders
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P7280-60EB
GTIN
00785247152162
UPC
785247152162
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight per each
22
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat