4ELL30 - 4" SCH40 30D PVC Elbow

PVC & Accessories

  • $41.02 (Each)
  • $41.02 (Each)

  • $4,102.25 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
4ELL30
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133775
Description
4" SCH40 30D PVC Elbow
4 In. X 30-Degree Plain End Schedule 40 Standard Radius Elbow
Slang Terms

Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700518346 / 00088700518346
Weight per unit
3.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.02 (Each)
Carton
$41.02 (Each)
Resources
Images
 
 
4ELL30 - Small Image
 
4ELL30 - Large Image
Attachments
 
 
4ELL30 - Specification Sheet
Other Links
 
 
4ELL30 - Other
 
4ELL30 - Other
 
4ELL30 - Other
Descriptions
Features
CANTEX 5133775 is a 4 in. x 30-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 30-Degree
extra long description
CTX 5133775 4 UL40 30 BND STD R
Product Type
4 UL40 30 BND STD R
Long Description
4 in. x 30-Degree Plain End Schedule 40 Standard Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133775
GTIN
00088700518346
UPC
088700518346
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
3.15
Carton
1
You must have an account to view stock levels

* All prices subject to change.