5133717 - 1" PVC Box Adapter

PVC & Accessories

  • $1.98 (Each)
  • $1.98 (Each)

  • $197.53 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5133717
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133717
Description
1" PVC Box Adapter
1 In. Box Adapter
Slang Terms

Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy
Classification
PVC Elbows
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
088700000230 / 00088700567269
Weight per unit
0.032 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.98 (Each)
Carton
$197.53 (Per 100)
Resources
Images
 
 
5133717 - Large Image
 
5133717 - Small Image
Attachments
 
 
5133717 - Specification Sheet
Other Links
 
 
5133717 - Other
 
5133717 - Other
 
5133717 - Other
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1 in.
Descriptions
Description
1" PVC BOX ADAPTER
Features
CANTEX 5133717 is a 1 in. Box Adapter designed to connect nonmetallic conduit to all electrical enclosures
extra long description
CTX 5133717 1 UL BOX ADAPTER
Product Type
1 Ul Box Adapter
Long Description
1 in. Box Adapter
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133717
GTIN
00088700567269
UPC
088700000230
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
Box Adapter
Trade Size
Trade Size
1
Packaging
Weight per each
0.032
Carton
100
Uses, Certifications, and Standards
Application
box adapter
standard
UL Listed
You must have an account to view stock levels

* All prices subject to change.