EZPAN2X450ND10 - 50W 2X4 Led FLT PNL 40K

Rab Lighting Inc

  • $144.50 (Each)
  • $144.50 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZPAN2X450ND10
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
EZPAN2X4-50N/D10
Description
50W 2X4 Led FLT PNL 40K
Led Panel Light, Damp Location;Spaces Where Glare-Free Lighting Is Required Application, 60000 H Average Life, 5297 LM Brightness (Lumens), 84 Color Rendering Index, 4000 K Color Temperature, 0.2 A;0.22 A;0.24 A;0.43 A Current Rating, Frosted Finish, 1.63 In;41.3 MM Height, Led Lamp Type, 1213 MM;47.76 In Length, Polystyrene Lens Material, Aluminum (Housing);Steel (Pan) Material, Recessed Ceiling Mounting Type, Dimmable;Perfect For Shallow Plenum Special Features, DLC Listed;Iesna LM-79 & LM-80 Testing;Ul
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
019813491646 / 00019813491646
Weight per unit
14.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$144.50 (Each)
Resources
Images
 
 
EZPAN2X450ND10 - Large Image
 
EZPAN2X450ND10 - Large Image
 
EZPAN2X450ND10 - Small Image
Specifications Sheets
 
 
EZPAN2X450ND10 - Specification Sheet
Attachments
 
 
EZPAN2X450ND10 - Specification Sheet
Other Links
 
 
EZPAN2X450ND10 - Other
 
EZPAN2X450ND10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum (Housing);Steel (Pan)
Voltage Rating
120 V;208 V;240 V;277 V
Current Rating
0.43 A;0.24 A;0.22 A;0.2 A
Lamp Type
LED
Wattage
50
Material, Color, and Finish
Lens Material
Polystyrene
Finish
Frosted
Color Rendering Index
84
color temperature
4000 K
Dimensions and Weight
Length
47.76 in;1213 mm
Width
23.74 in;603 mm
Height
1.63 in;41.3 mm
Descriptions
Product Type
LED Panel Light
Long Description
LED Panel Light, Damp Location;Spaces where Glare-Free Lighting is Required Application, 60000 h Average Life, 5297 lm Brightness (Lumens), 84 Color Rendering Index, 4000 K Color Temperature, 0.2 A;0.22 A;0.24 A;0.43 A Current Rating, Frosted Finish, 1.63 in;41.3 mm Height, LED Lamp Type, 1213 mm;47.76 in Length, Polystyrene Lens Material, Aluminum (Housing);Steel (Pan) Material, Recessed Ceiling Mounting Type, Dimmable;Perfect for Shallow Plenum Special Features, DLC Listed;IESNA LM-79 & LM-80 Testing;UL
Features
2' x 4' EZPAN edge lit LED panel lights provide smooth and uniform light edge-to-edge for a clean, modern look. Install in drop ceilings or use optional surface, pendant or recessed (dry wall) mounting kits.
Short Description
LED Panel Light, 120;208;240;277 V, 50 W, 1 CT
Special Features
Dimmable;Perfect for Shallow Plenum
Description
50W 2X4 LED FLT PNL 40K
extra long description
RAB EZPAN2X4-50N/D10 EZ PAN2X4 50W
Additional Information
Total Wattage
50 W
Brightness (Lumens)
5297 lm
Mounting Type
Recessed Ceiling
average life
60000 h
Standards Met
UL Listed;DLC Listed;IESNA LM-79 & LM-80 Testing
Warranty
5 yr
package quantity
1 ct
lumens
5297
Manufacturer Information
Manufacturers Part Number
EZPAN2X4-50N/D10
Brand
RAB Lighting Inc
GTIN
00019813491646
UPC
019813491646
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Troffer
Packaging
Weight
26.4 lb
Weight per each
14.75
Carton
1
Uses, Certifications, and Standards
Application
Spaces where Glare-Free Lighting is Required;Damp Location
Mounting
Recessed Ceiling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat