HID30HEX39850BYP - 30W Led Hid WLPK Repl 50K Ext Mog Rot Base

Rab Lighting

  • $79.46 (Each)
  • $79.46 (Each)

  • $953.52 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HID30HEX39850BYP
Manufacturer
Rab Lighting
Manufacturer's Part Number
HID-30-H-EX39-850-BYP-WP
Description
30W Led Hid WLPK Repl 50K Ext Mog Rot Base
00019813833026|0019813|019813833026|01981383302|83302|H1D-30-H-EX39-850-Byp-WP|Hid 30 H EX39 850 Byp WP|HID30HEX39850BYPWP|Hid-30-H-EX39-850-Byp-WP|Hid WP 30W 150EQ EX39 CRI80 5K 4650LM|Rab H1D-30-H-EX39-850-Byp-WP|Rab Hid 30 H EX39 850 Byp WP|Rab HID30HEX39850BYPWP|Rab Hid-30-H-EX39-850-Byp-WP|Rab Lighting H1D-30-H-EX39-850-Byp-WP|Rab Lighting Hid 30 H EX39 850 Byp WP|Rab Lighting HID30HEX39850BYPWP|Rab Lighting Hid-30-H-EX39-850-Byp-WP|Rablighting H1D-30-H-EX39-850-Byp-WP|Rablighting Hid 30 H EX39 850 By
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
019813833026 / 00019813833026
Weight per unit
1.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.46 (Each)
Standard Packaging
$953.52 (Per 12)
Resources
Images
 
 
HID30HEX39850BYP - Large Image
 
HID30HEX39850BYP - Small Image
Other Links
 
 
HID30HEX39850BYP - Other
 
HID30HEX39850BYP - Other
Brochures
 
 
HID30HEX39850BYP - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100/277
Wattage
30
Material, Color, and Finish
color rendering index (cri)
80
Descriptions
Product Type
Hid WP 30W 150EQ EX39 CRI80 5K 4650LM
Description
30W LED HID WLPK REPL 50K EXT MOG ROT BASE
Long Description
00019813833026|0019813|019813833026|01981383302|83302|H1D-30-H-EX39-850-BYP-WP|HID 30 H EX39 850 BYP WP|HID30HEX39850BYPWP|HID-30-H-EX39-850-BYP-WP|HID WP 30W 150EQ EX39 CRI80 5K 4650LM|RAB H1D-30-H-EX39-850-BYP-WP|RAB HID 30 H EX39 850 BYP WP|RAB HID30HEX39850BYPWP|RAB HID-30-H-EX39-850-BYP-WP|RAB Lighting H1D-30-H-EX39-850-BYP-WP|RAB Lighting HID 30 H EX39 850 BYP WP|RAB Lighting HID30HEX39850BYPWP|RAB Lighting HID-30-H-EX39-850-BYP-WP|RABLighting H1D-30-H-EX39-850-BYP-WP|RABLighting HID 30 H EX39 850 BY
Additional Information
lumens
4.5k
average life
50,000
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
HID-30-H-EX39-850-BYP-WP
GTIN
00019813833026
UPC
019813833026
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
Lamps
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.52
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat