PIP15D10 - 15W Led FLD 50K W/Arm BRZ

Rab Lighting

  • $120.66 (Each)
  • $120.66 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PIP15D10
Manufacturer
Rab Lighting
Manufacturer's Part Number
PIP15D10
Description
15W Led FLD 50K W/Arm BRZ
00198134946854|0001981|00198134946854|19813494685|94685|P1P15D10|PIP15D10|Rab LGHT P1P15D10|Rab LGHT PIP15D10|Rab Lighting P1P15D10|Rab Lighting PIP15D10|Rab P1P15D10|Rab PIP15D10|Rab-Lamp P1P15D10|Rab-Lamp PIP15D10|Rablighting P1P15D10|Rablighting PIP15D10|20332802
Slang Terms

Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813494685 / 00019813494685
Weight per unit
3.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$120.66 (Each)
Resources
Images
 
 
PIP15D10 - Large Image
 
PIP15D10 - Small Image
Other Links
 
 
PIP15D10 - Other
Descriptions
extra long description
RAB PIP15/D10 PIPFLOOD 15W 5000K L
Product Type
Pipflood 15W 5000K Led Dim
Description
15W LED FLD 50K W/ARM BRZ
Long Description
00198134946854|0001981|00198134946854|19813494685|94685|P1P15D10|PIP15D10|RAB Lght P1P15D10|RAB Lght PIP15D10|RAB Lighting P1P15D10|RAB Lighting PIP15D10|RAB P1P15D10|RAB PIP15D10|RAB-LAMP P1P15D10|RAB-LAMP PIP15D10|RABLIGHTING P1P15D10|RABLIGHTING PIP15D10|20332802
Manufacturer Information
Manufacturers Part Number
PIP15D10
Brand
Rab Lighting
GTIN
00019813494685
UPC
019813494685
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3.57
Carton
1
You must have an account to view stock levels

* All prices subject to change.