SEAL450ND10 - *Delisted* 50W 4' Led WSHDN 40K Dim

Rab Lighting

  • $143.57 (Each)
  • $143.57 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SEAL450ND10
Manufacturer
Rab Lighting
Manufacturer's Part Number
SEAL4-50N/D10
Description
*Delisted* 50W 4' Led WSHDN 40K Dim
Linear Led Washdown Fixture, Canopies;Loading Docks;Other Hard-to-Reach Area;Stairwell;Tunnel Application, 50000 H Average Life, 5718 LM Brightness (Lumens), 84 Color Rendering Index, 4000 K Color Temperature, 0.19 A;0.23 A;0.26 A;0.44 A Current Rating, 108.798 MM;4.28 In Height, Led Lamp Type, 1268.4 MM;49.94 In Length, Polycarbonate Lens Material, Polycarbonate Material, Quick-Mount;Surface Mount, Dimmable Special Features, DLC Listed;Iesna LM-79 & LM-80 Testing;Ul Listed, 50 W Total Wattage, 120 V;208 V
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led High Abuse, Wet Location, Clean Room & Medical Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813606255 / 00019813606255
Weight per unit
7.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$143.57 (Each)
Resources
Images
 
 
SEAL450ND10 - Large Image
 
SEAL450ND10 - Large Image
 
SEAL450ND10 - Large Image
 
SEAL450ND10 - Small Image
Specifications Sheets
 
 
SEAL450ND10 - Specification Sheet
Attachments
 
 
SEAL450ND10 - Specification Sheet
 
SEAL450ND10 - Specification Sheet
Other Links
 
 
SEAL450ND10 - Other
 
SEAL450ND10 - Other
 
SEAL450ND10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Voltage Rating
120 V;208 V;240 V;277 V
Current Rating
0.44 A;0.26 A;0.23 A;0.19 A
Lamp Type
LED
Wattage
50
amperage rating
Progress Lighting
Material, Color, and Finish
Lens Material
Polycarbonate
Color Rendering Index
84
color temperature
4000 K
Backing Material
Commercial
Color
SE
Dimensions and Weight
Length
49.94 in;1268.4 mm
Width
6.35 in;161.179 mm
Height
4.28 in;108.798 mm
Descriptions
Product Type
Linear LED Washdown Fixture
Linear LED Washdown Fixture Polycarbonate
Long Description
Linear LED Washdown Fixture, Canopies;Loading Docks;Other Hard-To-Reach Area;Stairwell;Tunnel Application, 50000 h Average Life, 5718 lm Brightness (Lumens), 84 Color Rendering Index, 4000 K Color Temperature, 0.19 A;0.23 A;0.26 A;0.44 A Current Rating, 108.798 mm;4.28 in Height, LED Lamp Type, 1268.4 mm;49.94 in Length, Polycarbonate Lens Material, Polycarbonate Material, Quick-Mount;Surface Mount, Dimmable Special Features, DLC Listed;IESNA LM-79 & LM-80 Testing;UL Listed, 50 W Total Wattage, 120 V;208 V
Features
This economical linear LED washdown fixture is ideal for canopies, loading docks, tunnels, stairwells and other hard-to-reach areas where relamping is difficult and costly.
Short Description
Linear LED Washdown Fixture, 120;208;240;277 V, 50 W, 1 CT
Special Features
Dimmable
extra long description
RAB SEAL4-50N/D10 SEAL LIN WAOWN 4F
Description
*DELISTED* 50W 4' LED WSHDN 40K DIM
Additional Information
Total Wattage
50 W
Brightness (Lumens)
5718 lm
Mounting Type
Quick-Mount;Surface Mount
average life
50000 h
Standards Met
UL Listed;DLC Listed;IESNA LM-79 & LM-80 Testing
Warranty
5 yr
package quantity
1 ct
battery life
GARAGE & CANOPY
lumens
Progress Lighting
Manufacturer Information
Manufacturers Part Number
SEAL4-50N/D10
Brand
Rab Lighting
sub brand
Progress Lighting
GTIN
00019813606255
UPC
019813606255
Taxonomies, Classifications, and Categories
Category Description
LED HIGH ABUSE, WET LOCATION, CLEAN ROOM & MEDICAL LIGHTING
Type
ENCLOSED & GASKETED
Availability
Manufacturer Status
Inactive
Packaging
Weight
8.3 lb
Weight per each
7.95
Carton
1
Uses, Certifications, and Standards
Application
Canopies;Loading Docks;Tunnel;Stairwell;Other Hard-To-Reach Area
Enclosure
Commercial
Mounting
Light Commercial, Residential, Restroom
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat