94392 - QT Botls Dark Cutting Oil

Rectorseal

  • $18.67 (Each)
  • $18.67 (Each)

  • $224.04 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
94392
Manufacturer
Rectorseal
Manufacturer's Part Number
94392
Description
QT Botls Dark Cutting Oil
QT Botls Dark Cutting Oil
Slang Terms

Categories
Tools - Paint, Chemicals, Etc.
Classification
Abrasives
UNSPSC
15121502 - Cutting oil
UPC/GTIN
021449943925 / 00021449943925
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.67 (Each)
Standard Packaging
$224.04 (Per 12)
Resources
Images
 
 
94392 - Small Image
 
94392 - Large Image
MSDS Sheets
 
 
94392 - MSDS Sheet
Attachments
 
 
94392 - Specification Sheet
Dimensions and Weight
Container Size
1 QUART
Descriptions
Product Type
Thread Cutting Oil
extra long description
BOTTLE CONTAINER TYPE; THREAD CUTTING, PREMIUM ITEM TYPE; 20 DEG F TEMPERATURE RANGE; 1 QUART CONTAINER SIZE; ODOR MILD PETROLEUM; COLOR DARK BROWN; SPECIFIC GRAVITY 0.92; BOILING POINT 500 DEG F; FLASH POINT 284 DEG F; APPLICATION BRASS/STEEL PIPE AND CONDUIT, HAND THREAD CUTTING OPERATION, LOW RPM MACHINE; SHELF LIFE 2 YEAR
Description
QT BOTLS DARK CUTTING OIL
Long Description
THREAD CUTTING OIL, BOTTLE CONTAINER TYPE; THREAD CUTTING OIL ITEM TYPE; 20 DEG F TEMPERATURE RANGE; 1 QUART CONTAINER SIZE; ODOR MILD PETROLEUM; COLOR DARK BROWN; SPECIFIC GRAVITY 0.92; FLASH POINT 284 DEG F
Additional Information
Odor Mild Petroleum; Color Dark Brown; Specific Gravity 0.92; Flash Point 284 Deg F; Boiling Point 500 Deg F at 760 Millimeter of Mercury; Used On Brass/Steel Pipe and Conduit; Application Hand Thread Cutting Operation, Low RPM Machine
Commodity Description
PAINT,CHEMICALS, ETC.
Additional Information
Item Type
Thread Cutting Oil
Temperature Range
20 Deg F
Container Type
Bottle
Manufacturer Information
Manufacturers Part Number
94392
Brand
Rectorseal
GTIN
00021449943925
UPC
021449943925
Taxonomies, Classifications, and Categories
Category Description
ABRASIVES
Packaging
Weight per each
2
Carton
1
Package
12
You must have an account to view stock levels

* All prices subject to change.