541111160 - RSR-110-E 1/2 .562-.625 CRDGRP

Remke Industries

  • $61.61 (Each)
  • $61.61 (Each)

  • $616.10 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
541111160
Manufacturer
Remke Industries
Manufacturer's Part Number
RSR-110-E
Description
RSR-110-E 1/2 .562-.625 CRDGRP
Cord Grip, Alum, 1/2" NPT, Cable Range .562 - .625, Form Size 2 With Mesh
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411111605 / 00785411111605
Weight per unit
0.791 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.61 (Each)
Standard Packaging
$616.10 (Per 10)
Resources
Images
 
 
541111160 - Large Image
 
541111160 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Aluminum
Descriptions
Product Type
Cord Grip Al 1/2 NPT .562 - .625 MSH SZ2
extra long description
RMK RSR-110-E Cord Grip al 1/2 NPT
Description
RSR-110-E 1/2 .562-.625 CRDGRP
Long Description
Cord Grip, alum, 1/2" NPT, cable range .562 - .625, Form Size 2 with mesh
Manufacturer Information
Manufacturers Part Number
RSR-110-E
Brand
Remke Industries
GTIN
00785411111605
UPC
785411111605
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Availability
Status
Inactive
Packaging
Weight per each
0.791
Carton
1
Package
10
Uses, Certifications, and Standards
environmental conditions
Flammability: UL 94V-2
Enclosure
IP52, IP54, IP65, IP67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 541111160.
Jump To:

Similar Items

Similar items are close alternatives to 541111160, though they may not be 100% alike.

Strain Relief Grip, Stainless Steel (Strand);Aluminum (Body, Nut);Neoprene (Bush...
  • Our Part #: 07401010
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 07401010
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 5 ($381.90) ·
07401010 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$76.38

Each

QTY:
Each
Add
CORD GRIP AND MESH
  • MFR Part #: RSR-104-E
  • GTIN: 00785411111544
  • Manufacturer:
CORD GRIP AND MESH
  • MFR Part #: RSR-105-E
  • GTIN: 00785411111551
  • Manufacturer:
CORD GRIP AND MESH
  • MFR Part #: RSR-106-E
  • GTIN: 00785411111568
  • Manufacturer:
CORD GRIP AND MESH
  • MFR Part #: RSR-107-E
  • GTIN: 00785411111575
  • Manufacturer:
CORD GRIP AND MESH
  • MFR Part #: RSR-108-E
  • GTIN: 00785411111582
  • Manufacturer:
CORD GRIP AND MESH
  • MFR Part #: RSR-109-E
  • GTIN: 00785411111599
  • Manufacturer:

* All prices subject to change.

Begin Live Chat