113290000020 - 3M Virtua Protective Eyewear, 11329-00000-20 Clear

Minnesota Mining (3M)

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
113290000020
Manufacturer
Minnesota Mining (3M)
Manufacturer's Part Number
11329-00000-20
Description
3M Virtua Protective Eyewear, 11329-00000-20 Clear
Lightweight Type; Ansi Z87.1 Applicable Standard; Indoor, Outdoor, Eye Protection Application; Polycarbonate Lens Material; Clear Temple Frame Color; Clear Anti-Fog Lens Tint; Virtua[TM] Brand
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
-
UPC/EAN/GTIN
10078371621053
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
113290000020 - Small Image
 
113290000020 - Large Image
Attachments
 
 
113290000020 - Specification Sheet
MSDS Sheets
 
 
113290000020 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Frame Color
CLEAR
Lens Material
Polycarbonate
Descriptions
Description
3M VIRTUA PROTECTIVE EYEWEAR,11329-00000-20 CLEAR
Product Type
Protective Eyewear
Long Description
PROTECTIVE EYEWEAR, ANSI Z87.1 APPLICABLE STANDARD; WRAP AROUND; POLYCARBONATE LENS MATERIAL; CLEAR FRAME COLOR; CLEAR ANTI-FOG LENS TINT; APPLICATION IMPACT PROTECTION, SAFETY, UV PROTECTION; PACKAGING QUANTITY 20 PER CASE
Commodity Description
SAFETY EQUIPMENT
Additional Information
PACKAGING QUANTITY 20 PER CASE
Additional Information
Applicable Standard
ANSI Z87.1
Lens Tint
CLEAR ANTI-FOG
Manufacturer Information
Manufacturers Part Number
11329-00000-20
Brand
Minnesota Mining (3M)
Taxonomies, Classifications, and Categories
Type
WRAP AROUND
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
0.07
Carton
1
Package
20
Uses, Certifications, and Standards
Application
IMPACT PROTECTION, SAFETY, UV PROTECTION
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat