5641 - 5641 Term Kit

3M

  • $135.86 (Each)
  • $135.86 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5641
Manufacturer
3M
Manufacturer's Part Number
5641
Description
5641 Term Kit
3M™ Cold Shrink QT Ii 5640 & 5650 Series Termination Kit Includes A 4 Skirt, 1 Piece Termination. It Ensures A Pliable, Tight Seal For Jacketed Concentric Neutral Power Cables. The Conjunction Of High Dielectric Constant Material and Silicone Rubber Insulation Allows The Termination to Withstand Voltages Up to 15KV.
Slang Terms

Categories
Solderless Connectors - Splicing & Terminating Kits
Classification
Terminals
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
054007119630 / 00054007119630
Weight per unit
0.778 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$135.86 (Each)
Resources
Images
 
 
5641 - Small Image
 
5641 - Large Image
Attachments
 
 
5641 - Specification Sheet
Other Links
 
 
5641 - Other
 
5641 - Other
 
5641 - Other
Descriptions
Long Description
3M™ Cold Shrink QT II 5640 & 5650 Series Termination Kit includes a 4 skirt, 1 piece termination. It ensures a pliable, tight seal for jacketed concentric neutral power cables. The conjunction of high dielectric constant material and silicone rubber insulation allows the termination to withstand voltages up to 15kV.
Product Type
3M™ Cold Shrink QT-Ii Outdoor Termination Kits 5640 & 5650 S
extra long description
3M 7000057844 3M™ Cold Shrink QT-II
Description
5641 TERM KIT
Manufacturer Information
Manufacturers Part Number
5641
Brand
3M
GTIN
00054007119630
UPC
054007119630
Taxonomies, Classifications, and Categories
Type
QT-II
Category Description
TERMINALS
Packaging
Weight per each
0.778
Carton
1
Uses, Certifications, and Standards
standard
IEEE
Application
Outdoor
You must have an account to view stock levels

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds