14210S15 - 6" 12W Led Round Surface Mount 3000K 800 LM WHT

Generation Lighting.

  • $17.50 (Each)
  • $17.50 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14210S15
Manufacturer
Generation Lighting.
Manufacturer's Part Number
14210S-15
Description
6" 12W Led Round Surface Mount 3000K 800 LM WHT
The Traverse Direct One Light Recessed Fixture In White Is An Energy Star Qualified Lighting Fixture That Uses Integrated Led to Save You Both Time and Money.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
785652130557 / 00785652130557
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.50 (Each)
Resources
Images
 
 
14210S15 - Small Image
 
14210S15 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Contemporary Modern
Finish
white
Descriptions
Description
6" 12W LED ROUND SURFACE MOUNT 3000K 800 LM WHT
Product Type
Led Recessed
Long Description
The Traverse Direct one light recessed fixture in white is an ENERGY STAR qualified lighting fixture that uses integrated LED to save you both time and money.
Additional Information
Voltage
120.00
Category
Exterior
bulb type
LED
Safety Rating
Wet
Manufacturer Information
Brand
Generation Lighting.
Manufacturers Part Number
14210S-15
GTIN
00785652130557
UPC
785652130557
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Ceiling Mount
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat