84562 - F96T12 CW Alto H0-0

Shat-R-Shield®

  • $24.77 (Each)
  • $24.77 (Each)

  • $371.55 (Per 15)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
84562
Manufacturer
Shat-R-Shield®
Manufacturer's Part Number
84562
Description
F96T12 CW Alto H0-0
Lamp, Shatter-Resistant, Fluorescent, F96T12 CW/Ho-0/Alto/R (PK X 15), 110 Watts, 8800 Initial Lumens, 4100 K, 62 Cri, T Shape, 1.5 In Dia, 96 In Long, T12 Bulb, Recessed Double Contact (R17D) Base, 14000 Avg Life HRS, Copolymer Coating
Slang Terms

Categories
Fluorescent Lamps - Linear Fluorescent Straight La
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
726585845620 / 00726585845620
Weight per unit
22.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.77 (Each)
Standard Packaging
$371.55 (Per 15)
Resources
Images
 
 
84562 - Small Image
 
84562 - Large Image
Attachments
 
 
84562 - Specification Sheet
Brochures
 
 
84562 - Brochure
Other Links
 
 
84562 - Other
 
84562 - Other
 
84562 - Other
Features
Wattage
110
Shape
T
Material, Color, and Finish
color temperature
4100
color rendering index (cri)
62
Dimensions and Weight
Diameter
1.5
Length
96
Descriptions
Description
F96T12 CW ALTO H0-0
Product Type
F96T12 CW/Ho-0/Alto/R (PK X 15)
extra long description
SHA 84562 F96T12 CW/HO-0/ALTO/R (PK
Long Description
Lamp, Shatter-Resistant, Fluorescent, F96T12 CW/HO-0/ALTO/R (PK X 15), 110 Watts, 8800 Initial Lumens, 4100 K, 62 CRI, T Shape, 1.5 IN Dia, 96 IN Long, T12 Bulb, Recessed Double Contact (R17d) Base, 14000 Avg Life Hrs, Copolymer Coating
Special Features
Shatter-Resistant
Additional Information
average life
14000
lumens
8800
Coating
Copolymer
Base
Recessed Double Contact (R17d)
Manufacturer Information
Manufacturers Part Number
84562
Brand
Shat-R-Shield®
GTIN
00726585845620
UPC
726585845620
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Straight Linear Fluorescent Lamp
Packaging
Weight per each
22.7
Carton
1
Package
15
Uses, Certifications, and Standards
standard
UL® Listed, NSF Approved
You must have an account to view stock levels
These alternate items can be purchased instead of 84562.
Jump To:

Similar Items

Similar items are close alternatives to 84562, though they may not be 100% alike.

Lamp, Energy Saving High Output; 95 W; 96 Inch Nominal Length; Shape Designation...
  • Our Part #: F96T12CWH0ESALTR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 62016
  • Manufacturer: Shat-R-Shield
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
F96T12CWH0ESALTR - Shat-R-Shield

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
There were no add-on items found for 84562.

* All prices subject to change.

false