LEDUC33WH - 33" 15W Led Uc WHT

Homenhancements

  • $82.95 (Each)
  • $82.95 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
LEDUC33WH
Manufacturer
Homenhancements
Manufacturer's Part Number
LEDUC33WH
Description
33" 15W Led Uc WHT
Led Under Cabinet Lighting, Under Cabinet Application, White, 33 In Length, 15 W Wattage, Not Dimmable
Slang Terms

Categories
Led Track, Rail, Task & Underc - Led Undercabinet Lighting
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
2.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.95 (Each)
Carton
$82.95 (Each)
Resources
Features
Wattage
15 W
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
33 in
Descriptions
Product Type
LED Under Cabinet Lighting
Long Description
LED Under Cabinet Lighting, Under Cabinet Application, White, 33 in Length, 15 W Wattage, Not Dimmable
Short Description
LED Under Cabinet Lighting, White, 15 W, 1 CT
Description
33" 15W LED UC WHT
Additional Information
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
LEDUC33WH
Brand
Homenhancements
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Packaging
Weight per each
2.87
Carton
1
Uses, Certifications, and Standards
Application
Under Cabinet
You must have an account to view stock levels

* All prices subject to change.