LEDLD900930FL120 - *Delisted* 13W Led SRF MNT 30K 900LM

Ledvance LLC

  • $27.92 (Each)
  • $27.92 (Each)

  • $55.84 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LEDLD900930FL120
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LEDLD900930FL120/75044
Description
*Delisted* 13W Led SRF MNT 30K 900LM
"900LM 90CRI, 3000K, 50, 000 Hour Life Surface Mount Lightdisk. Medium Base Sock Et Adaptor Included. Integrated White Trim. Wet Rated For Indoor/Outdoor Applica Tions""900LM 90CRI, 3000K, 50, 000 Hour Life Surface Mount Lightdisk. Medium Base Socket Adaptor Included. Integrated White Trim. Wet Rated For Indoor/Outdoor Applications"
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135750441 / 00046135750441
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.92 (Each)
Standard Packaging
$55.84 (Per 2)
Resources
Other Links
 
 
LEDLD900930FL120 - Other
 
LEDLD900930FL120 - Other
Images
 
 
LEDLD900930FL120 - Large Image
 
LEDLD900930FL120 - Large Image
Tech Bulletins
 
 
LEDLD900930FL120 - Tech Bulletin
Attachments
 
 
LEDLD900930FL120 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Voltage Rating
120.00
Wattage
13.00
Shape
SPECIAL
Material, Color, and Finish
Color
White
Color Rendering Index
90
Base Type
E26 Medium
color rendering index (cri)
90
color temperature
3000 k
Dimensions and Weight
Height
1.95 in
Diameter
3.67 in
Size
3.67
Descriptions
Product Type
Surface Mount Lightdisk
Short Description
Surface Mount Lightdisk, 13 W, White
Description
*DELISTED* 13W LED SRF MNT 30K 900LM
Long Description
"900lm 90CRI, 3000K, 50,000 hour life surface mount Lightdisk. Medium base sock et adaptor included. Integrated white trim. Wet rated for indoor/outdoor applica tions""900lm 90CRI, 3000K, 50,000 hour life surface mount Lightdisk. Medium base socket adaptor included. Integrated white trim. Wet rated for indoor/outdoor applications"
extra long description
SYL LEDLD900930FL120/75044 LEDLD900
Additional Information
Total Wattage
13 W
Brightness (Lumens)
900 lm
includes
Medium Base Socket Adaptor
Standards Met
UL (Canada and US) Listed
package quantity
2 PK;1 CT
average life
50000
Base
E26 Medium
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
LEDLD900930FL120/75044
GTIN
00046135750441
UPC
046135750441
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight
1.3 lb
Weight per each
1.3
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Dry/Damp/Wet Location;Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat