2686 - 1" Cord Conn (.770-.895)

T&B Ind Fitting

  • $63.92 (Each)
  • $63.92 (Each)

  • $319.61 (Per 5)

  • $1,598.03 (Per 25)

  • $6,392.13 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
2686
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2686
Description
1" Cord Conn (.770-.895)
Liquidtight Cord Connector, 1 Inch, 90 Degree Bend, Cord Range 0.770 to 0.895 Inch, Meets Coast Guard CG293, Nylon, Black
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210026862 / 5415022512649 / 00786210026862
Weight per unit
0.228 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.92 (Each)
Carton
$319.61 (Per 5)
Standard Packaging
$1,598.03 (Per 25)
Resources
Images
 
 
2686 - Small Image
 
2686 - Large Image
Attachments
 
 
2686 - Specification Sheet
Other Links
 
 
2686 - Other
Descriptions
Product Type
1IN 90D LT Cord Conn .77-.895 Nyl
Description
1" CORD CONN (.770-.895)
extra long description
ABB 2686 1IN 90D LT CORD CONN .77-.
Long Description
Liquidtight Cord Connector, 1 Inch, 90 Degree Bend, Cord Range 0.770 to 0.895 Inch, Meets Coast Guard CG293, Nylon, Black
Manufacturer Information
Manufacturers Part Number
2686
Brand
T&B Ind Fitting
GTIN
00786210026862
UPC
786210026862
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.228
Carton
5
Package
25
You must have an account to view stock levels
There were no add-on items found for 2686.

* All prices subject to change.