521511234EW - 4SQ WLDBX W/1/2&3/4 Ko

Steel City

  • $2.62 (Each)
  • $2.62 (Each)

  • $130.94 (Per 50)

  • $261.88 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
521511234EW
Manufacturer
Steel City
Manufacturer's Part Number
521511234EW
Description
4SQ WLDBX W/1/2&3/4 Ko
Outlet Box, Pre-Galvanized, Silver, 21 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In;3/4 In Knockout Size, 17 Knockouts, Wall or Ceiling Mount, 1 Outlet, 4 In Length, 4 In Width, 1-1/2 In Height, 71.5 LB/100
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
785991164428 / 5415022443301 / 00785991164428
Weight per unit
0.715 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.62 (Each)
Carton
$130.94 (Per 50)
Resources
Images
 
 
521511234EW - Small Image
 
521511234EW - Large Image
 
521511234EW - Large Image
 
521511234EW - Large Image
 
521511234EW - Large Image
360 Images
 
 
521511234EW - 360 Image
Attachments
 
 
521511234EW - Specification Sheet
Other Links
 
 
521511234EW - Other
Features
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
4 in;101.6 mm
Width
4 in;101.6 mm
Height
1-1/2 in;38.1 mm
Depth
1-1/2
Descriptions
Description
4SQ WLDBX W/1/2&3/4 KO
Product Type
Outlet Box
Long Description
Outlet Box, Pre-Galvanized, Silver, 21 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in;3/4 in Knockout Size, 17 Knockouts, Wall or Ceiling Mount, 1 outlet, 4 in Length, 4 in Width, 1-1/2 in Height, 71.5 lb/100
Features
Square Box, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Galvanized Steel, Welded Construction, For use with Conduit
Short Description
4" Square Outlet Box, 1-1/2" Deep, Silver, 3/4" KO
Special Features
Made of Steel
extra long description
ABB 521511234EW 4IN.SQ BX,STL,21CU,
Additional Information
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
1/2 in;3/4 in
Number of Knockouts
17
Mounting Type
Wall Mount;Ceiling Mount
Number of Outlets
1
Standards Met
UL Listed E2969
package quantity
50 CT
Made in USA
yes
number of outlet
1
Knockouts
17
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
521511234EW
sub brand
Steel City(R)
GTIN
00785991164428
UPC
785991164428
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Boxes
Packaging
Weight
71.5 lb/100
Weight per each
0.715
Carton
50
Uses, Certifications, and Standards
Capacity
21 cu.in
Application
Conduit
standard
UL E2969
You must have an account to view stock levels

* All prices subject to change.

false