BH525H - Ceiling Box Hvy Wall W/Bracket

Carlon

  • $12.91 (Each)
  • $12.91 (Each)

  • $258.13 (Per 20)

  • $1,290.63 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BH525H
Manufacturer
Carlon
Manufacturer's Part Number
BH525H
Description
Ceiling Box Hvy Wall W/Bracket
Round Ceiling Box, Volume 25 Cubic Inches, Diameter 4 Inches, Depth 2.95 Inches, Color Blue, Material Polycarbonate, Mounting Means Hanger Bar 11-1/2 Inches - 18-1/2 Inches
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
034481173441 / 00034481173441
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.91 (Each)
Carton
$258.13 (Per 20)
Resources
Other Links
 
 
BH525H - Other
Images
 
 
BH525H - Large Image
Attachments
 
 
BH525H - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Ceiling Box Hvy Wall W/Bracket
Description
CEILING BOX HVY WALL W/BRACKET
extra long description
ABB BH525H CEILING BOX HVY WALL W/B
Special Features
Resists flexing and holds their shape even in the worst applications
Long Description
Round Ceiling Box, Volume 25 Cubic Inches, Diameter 4 Inches, Depth 2.95 Inches, Color Blue, Material Polycarbonate, Mounting Means Hanger Bar 11-1/2 Inches - 18-1/2 Inches
Additional Information
Knockouts
0
Manufacturer Information
Manufacturers Part Number
BH525H
Brand
Carlon
GTIN
00034481173441
UPC
034481173441
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Ceiling Boxes
Packaging
Weight per each
0.62
Carton
20
Uses, Certifications, and Standards
Application
Listed for fixture support up to 35 lbs
Mounting
Nails
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat