C0ND112G - Ocal 1-1/2" PVC CTD HDG STL Cond Gry

Ocal

  • $251.24 (Per 10 Feet)
  • $25.12 (Per Foot)

  • $251.24 (Per 10 Feet)

  • $2,512.39 (Per 100 Feet)

  • $9,547.08 (Per 380 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Quick Specs
Catalog Number
C0ND112G
Manufacturer
Ocal
Manufacturer's Part Number
COND11/2-G
Description
Ocal 1-1/2" PVC CTD HDG STL Cond Gry
PVC Coated Conduit, Pipe Size 1-1/2 Inch/41 Metric, Outside Diameter With PVC 1.98 Inch/50.20 Millimeters, Nominal Wall Thickness With PVC .18 Inch/4.52 Millimeters, Length Without Couplings 9 Feet 11 Inch/3.02 Meters, Hot-Dip Galvanized Steel, Gray
Slang Terms

Categories
Heavy Wall Conduit - Galvanized Heavy Wall Conduit
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
704508261054 / 5415022251210 / 00704508261054
Weight per unit
2.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$25.12 (Per Foot)
Carton
$251.24 (Per 10 Feet)
Standard Packaging
$9,547.08 (Per 380 Feet)
Resources
Images
 
 
C0ND112G - Small Image
 
C0ND112G - Large Image
Specifications Sheets
 
 
Specification Sheet - Specification Sheet
Attachments
 
 
C0ND112G - Specification Sheet
Other Links
 
 
C0ND112G - Other
Features
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
Hot Dip Galvanized
Dimensions and Weight
Length
118.92
Descriptions
Product Type
PVC CTD Cond 1-1/2IN RGD STL Gray
extra long description
ABB COND11/2-G PVC CTD COND 1-1/2IN
Description
OCAL 1-1/2" PVC CTD HDG STL COND GRY
Long Description
PVC Coated Conduit, Pipe Size 1-1/2 Inch/41 Metric, Outside Diameter with PVC 1.98 Inch/50.20 Millimeters, Nominal Wall Thickness with PVC .18 Inch/4.52 Millimeters, Length without Couplings 9 Feet 11 Inch/3.02 Meters, Hot-dip Galvanized Steel, Gray
Special Features
Color-Coded Thread Protectors
Additional Information
Wall Thickness
0.18
Inside Diameter
1.62
outside diameter
1.98
Manufacturer Information
Manufacturers Part Number
COND11/2-G
Brand
OCAL
GTIN
00704508261054
UPC
704508261054
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Conduit-PVC Coated
Trade Size
Trade Size
1-1/2 in
Availability
minimum qty
10
Packaging
Weight per foot
2.76
Carton
10
Package
380
Uses, Certifications, and Standards
standard
cULus E46453, CSA
Application
Corrosion Protection for Electrical Systems
You must have an account to view stock levels
There were no add-on items found for C0ND112G.

* All prices subject to change.