E996J - 2" PVC Box Adpt

Carlon

  • $7.76 (Each)
  • $7.76 (Each)

  • $194.11 (Per 25)

  • $776.45 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
E996J
Manufacturer
Carlon
Manufacturer's Part Number
E996J
Description
2" PVC Box Adpt
Box Adapter, 2 In Trade Size, 2.89 In Outside Diameter, 1-7/16 In Length, 1.30 In Height, Gray, 0.09 LB/Ea
Slang Terms

Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
034481062660 / 5415022441741 / 00034481062660
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.76 (Each)
Carton
$194.11 (Per 25)
Resources
Images
 
 
E996J - Small Image
 
E996J - Large Image
 
E996J - Large Image
Specifications Sheets
 
 
E996J - Specification Sheet
Attachments
 
 
E996J - Specification Sheet
Other Links
 
 
E996J - Other
Features
Material
Non-Metallic
Dimensions and Weight
Length
1-7/16 in
Height
1.30 in;35.3 mm
Size
2
Descriptions
Product Type
Box Adapter
Description
2" PVC BOX ADPT
Long Description
Box Adapter, 2 in Trade Size, 2.89 in Outside Diameter, 1-7/16 in Length, 1.30 in Height, Gray, 0.09 lb/EA
Features
Box Adapter, Size 2 Inches, Length 1-7/16 Inches, Outer Diameter 2.375 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80.
Short Description
Box Adapter, 2 in, Gray, PVC, for use with schedule 40 and 80
extra long description
ABB E996J 2 INCH BOX ADAPTER
Additional Information
outside diameter
2.89 in;73.5 mm
Color/Finish
Gray
for use with
Schedule 40 & 80 Conduit
package quantity
25 PK
Made in USA
yes
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E996J
GTIN
00034481062660
UPC
034481062660
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Box & Threaded Adapters
Trade Size
Trade Size
2 in
Packaging
Weight
0.09 lb/EA
Weight per each
0.09
Carton
25
Uses, Certifications, and Standards
Application
Adapts Non-Metallic Conduit to All Electrical Enclosures by Inserting Adapter Through Knockout and Cementing into Carlon Couplings
You must have an account to view stock levels
These alternate items can be purchased instead of E996J.
Jump To:

Cross Referenced

These items are similar to E996J but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133720 Cantex 00088700569584
61620200 JM Eagle 00098179204558
PJBA-200 Madison Electric 00784297760761
JBA35 Multi Fittings Corp 00622454777262
E996J Thomas & Betts 00034481062660
1216 Topaz 00751338231252
59295 Certaineed n/a
78281 Multi Fittings Corp n/a
ME996J Picoma Industries n/a
5133720G Cantex n/a
78281 IPEX n/a
There were no add-on items found for E996J.

* All prices subject to change.