IH32 - 1G RT Box W/3 3/4hubs

Red Dot

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
IH32
Manufacturer
Red Dot
Manufacturer's Part Number
IH3-2
Description
1G RT Box W/3 3/4hubs
Device Box, Powder-Coated, Silver, 17.3 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3 Knockouts, Lug Mount, 3 Hubs, 3 Outlets, 3/4 In Hub Size, 4-9/16 In Length, 2-13/16 In Width, 2 In Height, 0.57 LB/Ea
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Plastic Boxes
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
042269392205 / 5414363936497 / 00042269392205
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
IH32 - Small Image
 
IH32 - Large Image
 
IH32 - Large Image
Attachments
 
 
IH32 - Specification Sheet
Other Links
 
 
IH32 - Other
Features
Number of Gangs
1
Shape
Rectangular
Number of Hubs
3
Material
Die-Cast Aluminum
Material, Color, and Finish
Color
Silver
Finish
Powder-coated
Dimensions and Weight
Hub Size
3/4 in
Length
4-9/16 in
Width
2-13/16 in
Height
2 in
Descriptions
Product Type
Device Box
extra long description
RD IH3-2 3/4 INCH D-T DEVICE BOX 3
Description
1G RT BOX W/3 3/4HUBS
Long Description
Device Box, Powder-Coated, Silver, 17.3 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3 Knockouts, Lug Mount, 3 Hubs, 3 Outlets, 3/4 in Hub Size, 4-9/16 in Length, 2-13/16 in Width, 2 in Height, 0.57 lb/EA
Short Description
Device Box, 17.3 cu. in, Silver, 1 Gang
Special Features
Alloy A380 aluminum, certified zinc alloy and stainless steel springs provide increased corrosion resistance
Additional Information
Cable Entry Type
Knockout
for use with
Dry-Tite Boxes and Covers Protect Wiring Devices;Switches;Electronic Components and Terminal Blocks in Dry, Damp and Wet Locations
Number of Knockouts
3
Mounting Type
Lug Mount
Number of Outlets
3
Standards Met
UL Listed E28688
package quantity
50 CT
Made in USA
yes
number of outlet
3
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
Manufacturers Part Number
IH3-2
sub brand
Steel City(R)
GTIN
00042269392205
UPC
042269392205
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Device Boxes, Covers & Accessories
Availability
Status
Inactive
Packaging
Weight
0.57 lb/EA
Weight per each
0.57
Carton
1
Package
50
Uses, Certifications, and Standards
Capacity
17.3 cu.in
Application
Dry-Tite Boxes and Covers Protect Wiring Devices;Switches;Electronic Components;Terminal Blocks in Dry;Damp and Wet Locations
standard
UL E28688
You must have an account to view stock levels
These alternate items can be purchased instead of IH32.
Jump To:

Similar Items

Similar items are close alternatives to IH32, though they may not be 100% alike.

Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 3/4 In Kn...
  • Our Part #: SB375S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SB375S
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 16 ($95.71)
SB375S - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$5.98

Each

QTY:
Each
Add
1G Weatherproof Box (3) 3/4 In. Outlets - Gray
  • Our Part #: 53240
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5324-0
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 20 ($117.03)
53240 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.85

Each

QTY:
Each
Add
Weatherproof Gang Box, Powder Paint, Gray, 18.5 Cu.In Capacity, 1 Gang, Rectangu...
  • Our Part #: WPB33
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WPB33
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($65.38)
WPB33 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$5.45

Each

QTY:
Each
Add
Mulberry; Weatherproof Box; Single Gang; Number Of Outlet: 3; Material: Heavy Du...
  • Our Part #: 30204
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 30204
  • Manufacturer: Mulberry Metal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4.74)
30204 - Mulberry Metal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$4.74

Each

QTY:
Each
Add
Cross Referenced

These items are similar to IH32 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
36018 Morris 00601986360180
30204 Mulberry 00095327302043
IH3-2 Thomas & Betts 00042269392205
T14-PL Thomas & Betts n/a
20 Mulberry n/a
206 Mulberry n/a
3 Mulberry n/a
430 Mulberry n/a
1B75-3 Orbit Industries 00835243005280
WPB33 Legrand Pass & Seymour 00785007116519
5324-0 Raco 00050169532409
DIH3-2-LM Thomas & Betts 00042269810235
IH3-2-LM Thomas & Betts 00042269392250
S105E Thomas & Betts 00042269650305
T14-L Thomas & Betts n/a
WB1375 Topaz 00751338818798
XWB2 Topaz n/a

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?