XC493 - 1" Conn, 90DEG.Ac/Flex, SQZ

Steel City

  • $26.53 (Each)
  • $26.53 (Each)

  • $663.34 (Per 25)

  • $2,653.35 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
XC493
Manufacturer
Steel City
Manufacturer's Part Number
XC 493
Description
1" Conn, 90DEG.Ac/Flex, SQZ
90 Degree Squeeze Type Connector, Conduit Size 1 Inch, Cable Opening 1.187 Inches - 1.406 Inches, Height 2-3/8 Inches, Width 2-7/32 Inches, Material Zinc Plated Malleable Iron, For Use With Armored Cable/Flexible Metal Conduit
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/GTIN
785991448368 / 00785991448368
Weight per unit
0.615 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.53 (Each)
Carton
$663.34 (Per 25)
Resources
Images
 
 
XC493 - Small Image
 
XC493 - Large Image
Attachments
 
 
XC493 - Specification Sheet
Other Links
 
 
XC493 - Other
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1 INCH
Descriptions
Product Type
1 Inch Conn, 90DEG.Ac/Flex, SQZ
Description
1" CONN,90DEG.AC/FLEX,SQZ
extra long description
ABB XC 493 1 INCH CONN,90DEG.AC/FLE
Long Description
90 Degree Squeeze Type Connector, Conduit Size 1 Inch, Cable Opening 1.187 Inches - 1.406 Inches, Height 2-3/8 Inches, Width 2-7/32 Inches, Material Zinc Plated Malleable Iron, For use with Armored Cable/Flexible Metal Conduit
Manufacturer Information
Manufacturers Part Number
XC 493
Brand
Steel City
GTIN
00785991448368
UPC
785991448368
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Squeeze Connectors
Packaging
Weight per each
0.615
Carton
25
Uses, Certifications, and Standards
standard
UL E23018
You must have an account to view stock levels

* All prices subject to change.