31025850 - 25W T8 36" 5000K

TCP

  • Special Order Item
  • $0.00 (Per 0)

  • $4.54 (Each)

  • $113.50 (Per 25)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
31025850
Manufacturer
TCP
Manufacturer's Part Number
31025850
Description
25W T8 36" 5000K
00762148310068|0762148|762148310068|76214831006|31006|31025850|F25T8 850 25 CS 3FT|TCP 31025850|TCP Technical Consumer Product 31025850|Technical Consumer Products 31025850
Slang Terms

Categories
Fluorescent Lamps - Linear Fluorescent Straight La
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
762148310068 / 00762148310068
Weight per unit
0.344 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.54 (Each)
Carton
$113.50 (Per 25)
Standard Packaging
None Available
Resources
Images
 
 
31025850 - Small Image
 
31025850 - Large Image
 
31025850 - Large Image
MSDS Sheets
 
 
31025850 - MSDS Sheet
 
31025850 - MSDS Sheet
Attachments
 
 
31025850 - Specification Sheet
 
31025850 - Specification Sheet
 
31025850 - Specification Sheet
Other Links
 
 
31025850 - Other
 
31025850 - Other
Features
Wattage
25
amperage rating
N/A
Ballast Type
N/A
Voltage Rating
N/A
Shape
T8 LINEAR
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
85
Finish
white
Color
N/A
Dimensions and Weight
Length
35.5
Descriptions
Description
25W T8 36" 5000K
Product Type
F25T8 850 25 CS 3FT
Long Description
00762148310068|0762148|762148310068|76214831006|31006|31025850|F25T8 850 25 CS 3FT|TCP 31025850|TCP TECHNICAL CONSUMER PRODUCT 31025850|Technical Consumer Products 31025850
Special Features
N/A
Additional Information
lumens
2.25k
average life
24,000
beam angle
360
Base
Medium Bi Pin
start type
N/A
total harmonic distortion
N/A
dimmable
N/A
Fixture Type
N/A
Manufacturer Information
Manufacturers Part Number
31025850
Brand
TCP
sub brand
Lamps T8 25W
GTIN
00762148310068
UPC
762148310068
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
N/A
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.344
Carton
25
Package
0
Uses, Certifications, and Standards
Application
Commercial
standard
UL and cUL
You must have an account to view stock levels

* All prices subject to change.

false